Shop All Loupes
Peak
Focus Scale Loupe, 15X, 13mm Lens Dia.
Mfr # TS2016
Zoro # G4310251
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power 15X
- Diopter 16D
- Focal Distance (In./mm) 0.8 in
- Lens Dia. (mm) 13
- Includes Protective Carrying Case, Lens Cleaning Cloth
Product Information
Dimensions
Lens Dia. (mm) | 13 |
Lens Diameter | 13.00 mm |
Details
Item | Focus Scale Loupe |
Power | 15X |
Diopter | 16D |
Focal Distance (In./mm) | 0.8 in |
Includes | Protective Carrying Case, Lens Cleaning Cloth |
Features | High Resolution Achromatic Color Corrected Lens, Optional Light Source, Comes Complete With Measuring Reticule, Focusing From +2 To -2 Diopter With A Smooth Helicoid Focus Mechanism, 360 Degrees Clear Acrylic Base, Optional Reticules With White Markings |
Focal Distance | 0.8 in |
Description
The Peak TS2016 Focus Scale Loupe is the perfect tool for magnifying small objects. With a 15X magnification, you can study minute details on coins, stamps and jewellery with ease. This focus scale loupe has a 360 degrees clear acrylic base that allows you to use it in any position. It comes complete with an optional reticule and light source, as well as a measuring reticule. You can adjust the focus from +2 t.2 diopter using its smooth helicoid focus mechanism. The lens is made of high resolution color corrected anchromatic lenses which allow for sharp and clear images. The Peak TS2016 Focus Scale Loupe offers unparalleled quality in optics that makes it worth having on hand when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #5 (C22710)
- OTC Puller Set, 11 Pieces, Slide Hammer (1179)
- VERMONT GAGE Gage Pn Set, ZZ, Minus, .061"-.75", 690 pcs. (101201600)
- GEARWRENCH 1 Piece Double-X Hemostat Plier Loop Handle (82035)
- PEAK Focus Scale Loupe, 10X, 20.3mm Lens Dia. (TS1983)
- PEAK Fixed Focus Loupe, 15X, 19.8mm Lens Dia. (TS1962)
- PEAK Focus Light Loupe, 15X, 20.3mm Lens Dia. (TS2023)
- PEAK Fixed Focus Loupe, 5X, 25.4mm Lens Dia. (TS1960)
- PEAK Fixed Focus Loupe, 22X, 19.8mm Lens Dia. (TS1964)
- PEAK Measuring Loupe Combo Set (TS2004)
- GENERAL TOOLS EYE LOUPE 5.0 (MAGNIFIERS) (GN527)
- Peak Loupes