Shop All Loupes
Peak
Focus Scale Loupe, 10X, 20.3mm Lens Dia.
Mfr # TS1983
Zoro # G4310260
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 10x
- Diopter 16D
- Focal Distance (In./mm) 1
- Lens Dia. (mm) 20.3
- Includes Protective Carrying Case, Lens Cleaning Cloth
Product Information
Dimensions
Lens Dia. (mm) | 20.3 |
Lens Diameter | 20.00 mm |
Details
Item | Focus Scale Loupe |
Power | 10x |
Diopter | 16D |
Focal Distance (In./mm) | 1 |
Includes | Protective Carrying Case, Lens Cleaning Cloth |
Features | High Resolution, Achromatic, Color Corrected Lens, 360 Degrees Clear Acrylic Base, Optional Light Source, Optional Reticules With White Markings, Comes Complete With Measuring Reticule, Focusing From +2 To -2 Diopter With A Smooth Helicoid Focus Mechanism |
Focal Distance | 1 in |
Description
Focus Scale Loupe, Power 10X, Diopter 16D, Focal Distance 1 in, Lens Diameter 20.00 mm, Features High Resolution, Achromatic, Color Corrected Lens, 360 Degrees Clear Acrylic Base, Optional Light Source, Optional Reticules With White Markings, Comes Complete With Measuring Reticule, Focusing From +2 To -2 Diopter With A Smooth Helicoid Focus Mechanism, Includes Protective Carrying Case, Lens Cleaning Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1311100)
- CRESCENT WISS SNIPS LH CMPND AV 9-3/4"" (M1R)
- JOHNSON LEVEL & TOOL Plumb Bob, 8 oz., Steel, Nickel Plated (08)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16" x 1/2, Number of Flutes: 2 (BMG-1206)
- PEAK Fixed Focus Loupe, 5X, 25.4mm Lens Dia. (TS1960)
- PEAK Focus Scale Loupe, 15X, 13mm Lens Dia. (TS2016)
- PEAK Focus Light Loupe, 15X, 20.3mm Lens Dia. (TS2023)
- PEAK Fixed Focus Loupe, 22X, 19.8mm Lens Dia. (TS1964)
- PEAK Fixed Focus Loupe, 15X, 19.8mm Lens Dia. (TS1962)
- PEAK Measuring Loupe Combo Set (TS2004)
- ESCHENBACH OPTIK GMBH Illuminated Pocket Magnifier, 4X (1521-22)
- Peak Inspection and Retrieving Tools