Shop All Loupes
Peak
Focus Light Loupe, 1 in. Focal D.
Mfr # TS1966
Zoro # G4310297
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 10x
- Diopter 16D
- Focal Distance (In./mm) 1
- Lens Dia. (mm) 25.4
- Features 360 Degrees Clear Acrylic Base Admits Light From All Directions, Optical Quality Glass Lens Elements
Product Information
Dimensions
Lens Dia. (mm) | 25.4 |
Lens Diameter | 25.40 mm |
Details
Item | Focus Light Loupe |
Power | 10x |
Diopter | 16D |
Focal Distance (In./mm) | 1 |
Features | 360 Degrees Clear Acrylic Base Admits Light From All Directions, Optical Quality Glass Lens Elements |
Focal Distance | 1 in |
Description
Focus Light Loupe, Power 10X, Diopter 16D, Focal Distance 1 in, Lens Diameter 25.40 mm, Features 360 Degrees Clear Acrylic Base Admits Light From All Directions, Optical Quality Glass Lens Elements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING TG150 Collet Chuck Nut (534764)
- WESTWARD Combination Wrench, SAE, 1/2in Size (36A210)
- YANKEE Reamer, Capscrew Ctrbore 8-32, 0.8320 In (302-0.832)
- BONDHUS 17mm ProHold Hex Bit, 6" Length (33686)
- PEAK Focus Scale Loupe, 15X, 13mm Lens Dia. (TS2016)
- PEAK Fixed Focus Loupe, 22X, 19.8mm Lens Dia. (TS1964)
- PEAK Fixed Focus Loupe, 15X, 19.8mm Lens Dia. (TS1962)
- PEAK Focus Light Loupe, 15X, 20.3mm Lens Dia. (TS2023)
- PEAK Focus Scale Loupe, 10X, 20.3mm Lens Dia. (TS1983)
- PEAK Fixed Focus Loupe, 5X, 25.4mm Lens Dia. (TS1960)
- BAUSCH + LOMB 7X Watchmakers Loupe (81-41-71)
- Peak Loupes