Shop All Loupes
Peak
Fixed Focus Loupe, 15X, 19.8mm Lens Dia.
Mfr # TS1962
Zoro # G4310315
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 15X
- Diopter 16D
- Focal Distance (In./mm) 0.8 in
- Lens Dia. (mm) 19.8
- Features 360 Degrees Clear Acrylic Base Admits Light From All Directions, Optical Quality Glass Lens Elements, Coated Glass Achromatic Lens
Product Information
Dimensions
Lens Dia. (mm) | 19.8 |
Lens Diameter | 19.10 mm |
Details
Item | Fixed Focus Loupe |
Power | 15X |
Diopter | 16D |
Focal Distance (In./mm) | 0.8 in |
Features | 360 Degrees Clear Acrylic Base Admits Light From All Directions, Optical Quality Glass Lens Elements, Coated Glass Achromatic Lens |
Focal Distance | 0.8 in |
Description
Fixed Focus Loupe, Power 15X, Diopter 16D, Focal Distance 0.8 in, Lens Diameter 19.10 mm, Features 360 Degrees Clear Acrylic Base Admits Light From All Directions, Optical Quality Glass Lens Elements, Coated Glass Achromatic Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Crimper and Stripper, Multi-Tool (GS-366)
- GEDORE Metric Plain Ball Hex Key, 10 mm Tip Size, 9 3/8 in Long, 5 5/16 in Short (DT 2142 10)
- MILWAUKEE TOOL 3/8 in. Drive 14mm Spark Plug Socket (48-22-9555)
- GENERAL TOOLS Magnetizer/Demagnetizer (3601)
- PEAK Focus Scale Loupe, 10X, 20.3mm Lens Dia. (TS1983)
- PEAK Focus Scale Loupe, 15X, 13mm Lens Dia. (TS2016)
- PEAK Focus Light Loupe, 15X, 20.3mm Lens Dia. (TS2023)
- PEAK Measuring Loupe Combo Set (TS2004)
- PEAK Fixed Focus Loupe, 22X, 19.8mm Lens Dia. (TS1964)
- PEAK Fixed Focus Loupe, 5X, 25.4mm Lens Dia. (TS1960)
- BAUSCH + LOMB Hastings Triplet Loupe, 10x, 40D (814113)
- Peak Loupes