Shop All Loupes
Peak
Fixed Focus Loupe, 10X, 24mm Lens Dia.
Mfr # TS1961
Zoro # G4310321
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 10x
- Diopter 16D
- Focal Distance (In./mm) 1
- Lens Dia. (mm) 24
- Features 360 Degrees Clear Acrylic Base Admits Light From All Directions, Optical Quality Glass Lens Elements
Product Information
Dimensions
Lens Dia. (mm) | 24 |
Lens Diameter | 24.00 mm |
Details
Item | Fixed Focus Loupe |
Power | 10x |
Diopter | 16D |
Focal Distance (In./mm) | 1 |
Features | 360 Degrees Clear Acrylic Base Admits Light From All Directions, Optical Quality Glass Lens Elements |
Focal Distance | 1 in |
Description
This Peak TS1961 Fixed Focus Loupe is a must-have for any jewellery maker. The loupe has an optical quality glass lens that magnifies 10x and has a 24mm lens diameter. The clear acrylic base allows light to come in from all directions, which ensures you get the best view of your work. It comes with a diopter of 16D and 1" focal distance. This loupe is the perfect tool for anyone who wants to examine their jewellery closely without distortion or chromatic aberration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (41140)
- BOSCH BIT HAMR SDS 5/8X10X12"" (HC2104)
- WERA Adjustable Wrench, Steel, Ergonomic, XL (05020104001)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-48071)
- PEAK Fixed Focus Loupe, 5X, 25.4mm Lens Dia. (TS1960)
- PEAK Focus Light Loupe, 15X, 20.3mm Lens Dia. (TS2023)
- PEAK Fixed Focus Loupe, 15X, 19.8mm Lens Dia. (TS1962)
- PEAK Focus Scale Loupe, 10X, 20.3mm Lens Dia. (TS1983)
- PEAK Measuring Loupe Combo Set (TS2004)
- PEAK Fixed Focus Loupe, 22X, 19.8mm Lens Dia. (TS1964)
- ESCHENBACH OPTIK GMBH Monocular Clip-on Magnifier, 7x (1646-70)
- Peak Inspection and Retrieving Tools