Shop All Anti-Freeze & Coolants
Peak
Antifreeze Coolant, 55 gal., 50/50
Mfr # FXAB51
Zoro # G4037595
product price: $721.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$721.99
Free 30-Day Returns
Key Features
- Color Red
- Size 55 gal
- Application Globally formulated coolant offers protection for all heavy-duty diesel, gasoline, and natural gas engine cooling systems-without SCAs (supplemental coolant additives). Long-term elastomer compatibility can extend service intervals. Offers protection up to 1 million mi/8 yr/20,000 hr on-road, off-highway use. OAT formula. Cannot mix with FINAL CHARGE(R) NOAT Extended Life formula.
- Type Ready-to-Use
- For Use With Automotive
Product Information
- Brand Peak
- MFR # FXAB51
- Zoro # G4037595
- UPC # 074804020687
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Size | 55 gal |
Size/Net Weight | 55 gal |
Container Size | 55 gal |
Description
Antifreeze Coolant, Coolant Type OAT, Series Final Charge Global Extended Life, Container Type Drum, Container Size 55 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Red, Lifetime Rating 8 yr, Mileage Rating 1,000,000 mi, Freezing Point -34 Degrees F, Boiling Point 224 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Silicate-Free
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 5/8 In. X 250 Ft. Heater Hose, 80272 (80272)
- MEGUIARS WAX Liquid, With Conditioner, 64 Ounce (G7164)
- TEMPRESS Tempress 54675 Navistyle Low-Back Boat Seat - Charcoal/Gray (54675)
- GROTE LIGHTING PIGTAIL- 3-WIRE- 90 DEG PLUGIN- CHASSIS (66811)
- PEAK Antifreeze Coolant, 1 gal. Sz, Pink (PEPB53-01-GR)
- PEAK Antifreeze Coolant, Bottle, 1 gal, Ready to Use, Pre-Diluted 50/50, OAT, Ethylene Glycol, Red (FXAB53)
- PEAK Antifreeze Coolant, 55 gal., RTU (PKA0B1)
- PEAK Antifreeze Coolant, 1 gal. Sz, 8.0 pH (PAGB53-01-GR)
- PEAK Antifreeze Coolant, 1 gal., RTU (FCA0B3)
- PEAK Antifreeze Coolant, 1 gal., RTU (PKA0B3)
- MOTORCRAFT Gold 50/50 Diluted Anti Freeze Gal Anti-Freeze, Vc7Dilb (VC7DILB)
- Peak Anti-Freeze & Coolants