Shop All Anti-Freeze & Coolants
Peak
Antifreeze Coolant, 1 gal., RTU
Mfr # FXA0B3
Zoro # G4037629
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Size 1 gal
- Application Globally formulated coolant offers protection for all heavy-duty diesel, gasoline, and natural gas engine cooling systems-without SCAs (supplemental coolant additives). Long-term elastomer compatibility can extend service intervals. Offers protection up to 1 million mi/8 yr/20,000 hr on-road, off-highway use. OAT formula. Cannot mix with FINAL CHARGE(R) NOAT Extended Life formula.
- Type Concentrated
- For Use With Automotive
Product Information
- Brand Peak
- MFR # FXA0B3
- Zoro # G4037629
- UPC # 074804008364
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Size | 1 gal |
Size/Net Weight | 1 gal |
Container Size | 1 gal |
Description
Antifreeze Coolant, Coolant Type OAT, Series Final Charge Global Extended Life, Container Type Bottle, Container Size 1 gal, Concentration Type Concentrated, Base Formulation Ethylene Glycol, Color Red, Lifetime Rating 8 yr, Mileage Rating 1,000,000 mi, Freezing Point -34 Degrees F, Boiling Point 242 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Silicate-Free
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Split Brackets, Pair, UPC Label (10500G)
- DONALDSON Indicator (P562704)
- PYLE 5.5" Obd2 Head Up Display, PHUD18OBD (PHUD18OBD)
- CROWN AUTOMOTIVE STEERING COUPLING KIT (WPS) (998710K)
- PEAK Antifreeze Coolant, 1 gal. Sz, 8.0 pH (PAGB53-01-GR)
- PEAK Antifreeze Coolant, 1 gal. Sz, 8.4 pH (NAGB53-01-GR)
- PEAK Antifreeze Coolant, 1 gal. (PXA0B3)
- PEAK Antifreeze Coolant, Bottle, 1 gal, Ready to Use, Pre-Diluted 50/50, OAT, Ethylene Glycol, Red (FXAB53)
- PEAK Antifreeze Coolant, 1 gal., 50/50 (FCAB53)
- PEAK Antifreeze Coolant, 1 gal. Sz, Violet (PEVB53-01-GR)
- ZEREX Antifreeze Coolant, Blue, 1 gal. Sz, 7.5 pH (861398)
- Peak Anti-Freeze & Coolants