Shop All Storage Tanks
Peabody Engineering
The Pump Turtle™ Containment Enclosure, Holds 1 Pump, 18-3/4"Lx18"Wx19"H, Green
Mfr # 253-31434
Zoro # G3952720
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tank Style Horizontal
- Construction Material Linear Low Density Polyethylene
- Overall Height 19 in
- Color Green
- Height (In.) 19 in
Product Information
- Brand Peabody Engineering
- MFR # 253-31434
- Zoro # G3952720
- Country of Origin United States
- Category Storage Tanks
Dimensions
Overall Height | 19 in |
Height (In.) | 19 in |
Width (In.) | 18 in |
Overall Width | 18 in |
Length (In.) | 18 3/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 18.8 in |
Manufacturer Warranty Length | 1 yr |
Details
Item | Pump Cover |
Tank Style | Horizontal |
Construction Material | Linear Low Density Polyethylene |
Color | Green |
Wall Thickness (In.) | 3/16 in |
Max. Temp. (F) | 140 Degrees F |
Includes | Cover |
Type | 1 Pump |
Cover Material | Linear Low Density Polyethylene |
Description
Pump Cover, Cover Material Linear Low Density Polyethylene, Overall Length 18.8 in, Overall Width 18 in, Overall Height 19 in, Manufacturer Warranty Length 1 yr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Acetal, Air Operated, Hytrel, 10.6 GPM (PD03P-AES-DCC)
- ARO Washer, Back-Up, Aluminum (96503)
- PULSAFEEDER Pump Repair Kit (K7PTC3)
- GOULDS WATER TECHNOLOGY O-Ring 6 In. (5K73)
- PEABODY ENGINEERING Gemini®Dual Containment® Storage Tank, Double Wall, Square, LDPE 1.5, Blue, 20 Gal (01-29333)
- PEABODY ENGINEERING Storage Tank, Double Wall Square, LDPE 1.9, Nat, 175 Gal Ribbed (01-33089)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Closed Top, 125 gal (01-31687)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Open Top, 55 gal. (01-28964)
- PEABODY ENGINEERING Storage Tank, Double Wall Vertical, LDPE 1.9, Nat, 320 Gal (01-29770)
- PEABODY ENGINEERING Storage Tank, Double Wall Square, LDPE 1.5, Nat, 70 Gal (01-29828)
- BOSCH TANK 30 LB F/R-134A (RR34102)
- Peabody Engineering Storage Tanks