Shop PEABODY ENGINEERING

Storage Tank, Double Wall Square, LDPE 1.9, Blue, 20 Gal

  • Mfr # 01-30052
  • Zoro # G3952249

product price: 
$
656.99
/ea
Free Shipping & Returns

Key Features

Tank (Gal.)
20 gal
Tank Style
Vertical Double Wall
Construction Material
LLDPE
Overall Height
24 in
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
01-30052
Zoro #
G3952249
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
24 in
Height (In.)
24 in
Wall Thickness (In.)
1/4 in
Width (In.)
18 in
Overall Width
18 in
Overall Depth
18 in
Manufacturers Warranty Length
3 yr
Length (In.)
18 in
Fill Opening Dia. (In.)
8 in
Fill Opening Diameter
8 in
Tank Material Thickness
1/4 in
Fill Cap Diameter
8 in

Details

Item
Storage Tank
Tank (Gal.)
20 gal
Tank Style
Vertical Double Wall
Construction Material
LLDPE
Color
Blue
Material
Low Density Polyethylene (LDPE)
Shape
Square
Max. Temp. (F)
140 Degrees F
Agency Compliance
NSF 61
Type
Closed Top
Tank (L)
76 L
Max. Working Pressure (PSI)
Atmospheric
Fitting Type
Polyethylene
Connection (In.)
(2) 2 FNPT
Standards
NSF/ANSI/CAN 61 Certified
Tank Material
LLDPE
Tank Orientation
Vertical
Tank Opening Type
Closed Top
Maximum Operating Temperature
140 Degrees F
Number of Caps
1
Tank Wall Style
Double Wall
Liquid Storage Capacity
20 gal
Maximum Liquid Temperature
140 Degrees F
FDA Compliant
FDA Compliant
UN Rating Solids
Not Rated
Stackable
No
UN Rating Liquids
Not Rated
Wire Color
Blue

Description

Storage Tank, Drain Connection Gender Not Applicable, Drain Connection Type Not Applicable, Drain Opening Diameter Not Applicable, Fill Opening Diameter 8 in, Frame Material Not Applicable, Graduation Mark Increments Not Applicable, Liquid Storage Capacity 20 gal, Overall Depth 18 in, Overall Diameter Not Applicable, Overall Height 24 in, Overall Width 18 in, Standards NSF/ANSI/CAN 61 Certified, Tank Material LLDPE, Tank Material Thickness 1/4 in, Tank Opening Type Closed Top

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.