Shop All Storage Tanks
Peabody Engineering
Storage Tank, Double Wall Square, LDPE 1.9, Blue, 5 Gal
Mfr # 01-31924
Zoro # G3952291
original price:
$327.07
7% off
new price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tank (Gal.) 5 gal
- Tank Style Vertical Double Wall
- Construction Material LLDPE
- Overall Height 13 1/2 in
- Color Blue
Product Information
- Brand Peabody Engineering
- MFR # 01-31924
- Zoro # G3952291
- Country of Origin United States
- Category Storage Tanks
Dimensions
Overall Height | 13 1/2 in |
Height (In.) | 13 1/2 in |
Width (In.) | 14 in |
Overall Width | 14 in |
Overall Depth | 14 in |
Length (In.) | 14 in |
Fill Opening Dia. (In.) | 4 in |
Manufacturers Warranty Length | 3 yr |
Fill Opening Diameter | 4 in |
Fill Cap Diameter | 6 in |
Description
Storage Tank, Fill Opening Diameter 4 in, Liquid Storage Capacity 5 gal, Overall Depth 14 in, Overall Height 13 1/2 in, Overall Width 14 in, Standards NSF/ANSI/CAN 61 Certified, Tank Material LLDPE, Tank Material Thickness 1/4 in, Tank Opening Type Closed Top, Maximum Operating Temperature 140 Degrees F, Color Blue, Fill Cap Diameter 6 in, Maximum Liquid Temperature 140 Degrees F, Shape Square, Tank Orientation Vertical, Tank Wall Style Double Wall
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Pro Lever Barrel Pump (W54267)
- DAYTON Pedestal Pump, HP Req 3, Polypropylene (2YEV3)
- DAYTON Pump, Coolant, 1/3 HP, 230/460V, 1.1/0.56Amp (4JPG7)
- BECKETT Pump-230V Condensate 190 degree (CB252ULHT)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Open Top, 100 gal. (01-28967)
- PEABODY ENGINEERING Storage Process Chemical Tank, Vertical, LDPE 1.9, Nat, 175 Gal (01-31660)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Closed Top, 50 gal. (01-31263)
- PEABODY ENGINEERING Storage Tank, Double Wall Vertical, LDPE 1.9, Blue, 320 Gal (01-29779)
- PEABODY ENGINEERING Storage Open Top Process Chemical Tank, Vertical, LDPE, Nat, 300 Gal (01-29052)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Closed Top, 100 gal (01-31264)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Closed Top, 25 gal. (01-31262)
- Peabody Engineering Storage Tanks