Shop All Storage Tanks
Peabody Engineering
Storage Tank, Double Wall Square, LDPE 1.9, Blue, 10 Gal
Mfr # 01-30044
Zoro # G3952267
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tank (Gal.) 10 gal
- Tank Style Vertical Double Wall
- Construction Material LLDPE
- Overall Height 22 in
- Color Blue
Product Information
- Brand Peabody Engineering
- MFR # 01-30044
- Zoro # G3952267
- Country of Origin United States
- Category Storage Tanks
Dimensions
Overall Height | 22 in |
Height (In.) | 22 in |
Width (In.) | 14 in |
Overall Width | 14 in |
Overall Depth | 14 in |
Length (In.) | 14 in |
Fill Opening Dia. (In.) | 4 in |
Manufacturers Warranty Length | 3 yr |
Fill Opening Diameter | 4 in |
Fill Cap Diameter | 4 in |
Description
Storage Tank, Fill Opening Diameter 4 in, Liquid Storage Capacity 10 gal, Overall Depth 14 in, Overall Height 22 in, Overall Width 14 in, Standards NSF/ANSI/CAN 61 Certified, Tank Material LLDPE, Tank Material Thickness 1/4 in, Tank Opening Type Closed Top, Maximum Operating Temperature 140 Degrees F, Color Blue, Fill Cap Diameter 4 in, Maximum Liquid Temperature 140 Degrees F, Number of Caps 1, Shape Square, Tank Orientation Vertical, Tank Wall Style Double Wall
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC, 1-Phase, 1-1/2 HP, Motor (PP1000L3SG)
- FILL-RITE Fuel Hose, 3/4 in x 12 ft, Neoprene, Brass 3/4 in MNPT x Brass 3/4 in MNPT (FRH07512)
- DAYTON Rotary Pump, 125psi, Cast Iron, 1-1/2HP (41TK10)
- DAYTON Stainless Steel 1 HP Centrifugal Pump 115/230V (2ZWU4)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Closed Top, 125 gal (01-31687)
- PEABODY ENGINEERING Storage Open Top Process Chemical Tank, Vertical, LDPE, Nat, 300 Gal (01-29052)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Open Top, 55 gal. (01-28964)
- PEABODY ENGINEERING Gemini®Dual Containment® Storage Tank, Double Wall, Square, LDPE 1.5, Blue, 70 Gal (01-29824)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Closed Top, 50 gal. (01-31263)
- PEABODY ENGINEERING Storage Process Chemical Tank, Vertical, LDPE 1.9, Nat, 300 Gal (01-31268)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 300 Gal. (1320000N95004)
- Peabody Engineering Storage Tanks