Shop All Storage Tanks
Peabody Engineering
Storage Tank, Double Wall Square, LDPE 1.5, Nat, 70 Gal
Mfr # 01-29828
Zoro # G9126761
product price: $1,179.99
/ea
Free Shipping & Returns
$1,179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tank (Gal.) 70
- Tank Style Square
- Color Natural
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Peabody Engineering
- MFR # 01-29828
- Zoro # G9126761
- Country of Origin United States
- Category Storage Tanks
Details
Item | Square Tank,Nat,LDPE SD 1.5,70 gal |
Tank (Gal.) | 70 |
Tank Style | Square |
Color | Natural |
Material | Low Density Polyethylene (LDPE) |
Description
Square Tank,Nat,LDPE SD 1.5,70 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 52 GPM (PD10A-ACP-AAA)
- DAYTON Suction Tube, 1 In Mnpt (4HA25)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 172 GPM (PD20A-AAP-GGG-B)
- ARO Major Air Valve Kit (637390-1)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Closed Top, 125 gal (01-31687)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Open Top, 55 gal. (01-28964)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Open Top, 100 gal. (01-28967)
- PEABODY ENGINEERING Storage Tank, Double Wall Square, LDPE 1.9, Blue, 175 Gal Ribbed (01-33087)
- PEABODY ENGINEERING Storage Process Chemical Tank, Vertical, LDPE 1.9, Nat, 300 Gal (01-31268)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Closed Top, 100 gal (01-31264)
- SNYDER INDUSTRIES Storage Tank, Rectangular, 50 Gal. (1170000N95003)
- Peabody Engineering Storage Tanks