Shop All Storage Tanks
Peabody Engineering
Storage Process Chemical Tank, Vertical, LDPE 1.9, Nat, 175 Gal
Mfr # 01-31660
Zoro # G3952407
product price: $524.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$524.99
Free 30-Day Returns
Key Features
- Tank (Gal.) 175 gal
- Tank Style Vertical
- Dia. (In.) 34 in
- Construction Material LLDPE
- Overall Height 54 1/2 in
Product Information
- Brand Peabody Engineering
- MFR # 01-31660
- Zoro # G3952407
- Country of Origin United States
- Category Storage Tanks
Dimensions
Dia. (In.) | 34 in |
Overall Height | 54 1/2 in |
Height (In.) | 54 1/2 in |
Manufacturers Warranty Length | 3 yr |
Tank Bottom Dia. (In.) | 34 in |
Fill Opening Dia. (In.) | 8 in |
Fill Cap Diameter | 8 in |
Fill Opening Diameter | 8 in |
Overall Diameter | 34 in |
Description
Storage Tank, Fill Opening Diameter 8 in, Graduation Mark Increments 20 gal, Liquid Storage Capacity 175 gal, Overall Diameter 34 in, Overall Height 54 1/2 in, Standards NSF/ANSI/CAN 61 Certified, Tank Material LLDPE, Tank Material Thickness 1/4 in, Tank Opening Type Closed Top, Maximum Operating Temperature 140 Degrees F, Color Natural, Fill Cap Diameter 8 in, Maximum Liquid Temperature 140 Degrees F, Shape Round, Tank Orientation Vertical, Tank Wall Style Single Wall
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER AP-4 air pump, Quiet, Use Standard Airline Tubing, For Fish and Hydro (40514)
- DAYTON 4/10 HP 2" Manual Submersible Sewage Pump 115V (4HU79)
- GOULDS WATER TECHNOLOGY 1-1/2 HP 2" Manual Submersible Sewage Pump 230V (WS1512BHF)
- GRUNDFOS Pumps CM5-5 A-S-G-E-AQQE E-A-A-N Multistage Centrifugal Pump Model, 1 1/4" x 1", 3.4 (97568432)
- PEABODY ENGINEERING Pump Containment Enclosure w/Cover, Holds 1 Pump, Blue (253-31187)
- PEABODY ENGINEERING ProChemĀ® Process Chemical Storage Tank, Vertical, Closed Top, 100 gal (01-31264)
- PEABODY ENGINEERING Storage Tank, Double Wall Square, LDPE 1.9, Blue, 175 Gal Ribbed (01-33087)
- PEABODY ENGINEERING ProChemĀ® Process Chemical Storage Tank, Vertical, Closed Top, 50 gal. (01-31263)
- PEABODY ENGINEERING Storage Tank, Double Wall Square, LDPE 1.5, Nat, 70 Gal (01-29828)
- PEABODY ENGINEERING Storage Tank, Double Wall Square, LDPE 1.9, Nat, 175 Gal Ribbed (01-33089)
- SNYDER INDUSTRIES Storage Tank, Rectangular, 30 Gal. (1090000N95003)
- Peabody Engineering Storage Tanks