Shop All Storage Tanks
Peabody Engineering
Storage Open Top Process Chemical Tank, Vertical, LDPE, Nat, 30 Gal
Mfr # 01-28963
Zoro # G3952553
original price:
$238.14
13% off
new price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tank (Gal.) 30 gal
- Tank Style Vertical
- Dia. (In.) 18 in
- Construction Material HDPE
- Overall Height 32 1/2 in
Product Information
- Brand Peabody Engineering
- MFR # 01-28963
- Zoro # G3952553
- Country of Origin United States
- Category Storage Tanks
Dimensions
Dia. (In.) | 18 in |
Overall Height | 32 1/2 in |
Height (In.) | 32 1/2 in |
Manufacturers Warranty Length | 3 yr |
Tank Bottom Dia. (In.) | 18 in |
Fill Opening Diameter | 18 in |
Overall Diameter | 18 in |
Fill Cap Diameter | 22 in |
Description
Storage Tank, Fill Opening Diameter 18 in, Graduation Mark Increments 2 gal, Liquid Storage Capacity 30 gal, Overall Diameter 18 in, Overall Height 32 1/2 in, Standards NSF/ANSI/CAN 61 Certified, Tank Material HDPE, Tank Material Thickness 1/4 in, Tank Opening Type Open Top, Maximum Operating Temperature 140 Degrees F, Color Natural, Fill Cap Diameter 22 in, Maximum Liquid Temperature 140 Degrees F, Shape Round, Tank Orientation Vertical, Tank Wall Style Single Wall
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION Jet Pump, Tank, 1/2 HP, 115/230V, 5.8 gal. (97080503)
- STANDARD PUMP Wet End Kit AODD Pump, Santoprene (200-060)
- ARMSTRONG PUMPS Hydronic Circulating Pump, Flanged, 2/5HP (182212-841)
- FINISH THOMPSON 1/4 HP PVDF Magnetic Drive Pump 115V 1" FNPT (DB4V-T-M613)
- PEABODY ENGINEERING Gemini®Dual Containment® Storage Tank, Double Wall, Square, LDPE 1.5, Blue, 20 Gal (01-29333)
- PEABODY ENGINEERING Storage Tank, Double Wall Square, LDPE 1.5, Nat, 70 Gal (01-29828)
- PEABODY ENGINEERING The Pump Turtle™ Containment Enclosure, Holds 1 Pump, 18-3/4"Lx18"Wx19"H, Green (253-31434)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Open Top, 10 gal. (01-28960)
- PEABODY ENGINEERING ProChem® Pump Containment Enclosure w/Cover & Divider, Holds 2 Pump, 22"Lx18-1/2"Wx22"H, Blue (253-29867)
- PEABODY ENGINEERING Gemini®Dual Containment® Storage Tank, Double Wall, Square, LDPE 1.5, Blue, 70 Gal (01-29824)
- YORK Accumulator Tank, 7/8", 60 oz. (S1-026-34090-000)
- Peabody Engineering Storage Tanks