Shop All Storage Tanks
Peabody Engineering
Pump Containment Enclosure w/Cover, Holds 1 Pump, Blue
Mfr # 253-31187
Zoro # G3952547
original price:
$732.39
10% off
new price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tank Style Horizontal
- Construction Material Linear Low Density Polyethylene
- Overall Height 22.5 in
- Color Blue
- Height (In.) 22 1/2 in
Product Information
- Brand Peabody Engineering
- MFR # 253-31187
- Zoro # G3952547
- Country of Origin United States
- Category Storage Tanks
Dimensions
Overall Height | 22.5 in |
Height (In.) | 22 1/2 in |
Width (In.) | 18 1/4 in |
Overall Width | 18.3 in |
Length (In.) | 15 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Overall Length | 15 in |
Details
Item | Pump Cover |
Tank Style | Horizontal |
Construction Material | Linear Low Density Polyethylene |
Color | Blue |
Wall Thickness (In.) | 3/16 in |
Max. Temp. (F) | 140 Degrees F |
Fitting Type | Polyethylene |
Type | 1 Pump |
Includes | Cover |
Connection (In.) | (2) 1 FNPT, (2) 2 FNPT |
Cover Material | Linear Low Density Polyethylene |
Description
Pump Cover, Cover Material Linear Low Density Polyethylene, Overall Length 15 in, Overall Width 18.3 in, Overall Height 22.5 in, Manufacturer Warranty Length 1 yr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Impeller, Nitrile, For 3ACA4 - 3ACA8 (3ACD9)
- ASPEN Mini Aqua Pump Kit 100-250 V (83809)
- DAYTON Float Switch (115503-GIS)
- DAYTON Cast Iron 1 HP Straight Center Discharge Pump 115/230V (4RU78)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Open Top, 100 gal. (01-28967)
- PEABODY ENGINEERING Storage Tank, Double Wall Square, LDPE 1.5, Nat, 70 Gal (01-29828)
- PEABODY ENGINEERING Gemini®Dual Containment® Storage Tank, Double Wall, Square, LDPE 1.5, Blue, 40 Gal (01-29655)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Closed Top, 100 gal (01-31264)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Closed Top, 125 gal (01-31687)
- PEABODY ENGINEERING Storage Tank, Double Wall Square, XLPE 1.9, Nat, 5 Gal (01-31927)
- CAMPBELL TFP51-LF Well System Pressure Low Lead Tank Fitting (CA5049)
- Peabody Engineering Storage Tanks