Shop All Storage Tanks
Peabody Engineering
ProChem® Process Chemical Storage Tank, Vertical, Open Top, 15 gal.
Mfr # 01-28961
Zoro # G3952501
original price:
$127.66
6% off
new price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tank (Gal.) 15 gal
- Tank Style Vertical
- Dia. (In.) 15 in
- Construction Material HDPE
- Overall Height 25 1/2 in
Product Information
- Brand Peabody Engineering
- MFR # 01-28961
- Zoro # G3952501
- Country of Origin United States
- Category Storage Tanks
Dimensions
Dia. (In.) | 15 in |
Overall Height | 25 1/2 in |
Height (In.) | 25 1/2 in |
Manufacturers Warranty Length | 3 yr |
Tank Bottom Dia. (In.) | 15 in |
Fill Opening Diameter | 15 in |
Fill Cap Diameter | 19 in |
Overall Diameter | 15 in |
Description
Storage Tank, Fill Opening Diameter 15 in, Graduation Mark Increments 1 gal, Liquid Storage Capacity 15 gal, Overall Diameter 15 in, Overall Height 25 1/2 in, Standards NSF/ANSI/CAN 61 Certified, Tank Material HDPE, Tank Material Thickness 1/4 in, Tank Opening Type Open Top, Maximum Operating Temperature 140 Degrees F, Color Natural, Fill Cap Diameter 19 in, Maximum Liquid Temperature 140 Degrees F, Shape Round, Tank Orientation Vertical, Tank Wall Style Single Wall
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Capacitor (AR1263550)
- LITTLE GIANT PUMP Battery Back Up System, 20 Head ft. (506406)
- ARO Air Section Repair Kit (637495)
- PLAST-O-MATIC Pulsation Dampener, CPVC, 10 cu. in., Fkm (PDS010VT-CP)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Closed Top, 100 gal (01-31264)
- PEABODY ENGINEERING Storage Process Chemical Tank, Vertical, LDPE 1.9, Nat, 175 Gal (01-31660)
- PEABODY ENGINEERING Gemini®Dual Containment® Storage Tank, Double Wall, Square, LDPE 1.5, Blue, 20 Gal (01-29333)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Closed Top, 125 gal (01-31687)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Open Top, 55 gal. (01-28964)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Open Top, 100 gal. (01-28967)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 230 Gal. (1280000N95005)
- Peabody Engineering Storage Tanks