Shop All Spill Containment Accessories
Peabody Engineering
ProChem® Containment Basin, Tank Containment Unit, 66 Gal, Black
Mfr # 253-31630
Zoro # G4036897
product price: $395.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$395.99
Free 30-Day Returns
Key Features
- Covered/Uncovered Uncovered
- Number of IBCs 1
- Spill Containment Load Capacity 900 lb
- Drain Included No
- Standards EPA 49 CFR
Product Information
- Brand Peabody Engineering
- MFR # 253-31630
- Zoro # G4036897
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 34 in |
Width | 34 in |
Height | 24 in |
Dimensions | 34 in x 34 in x 24 in |
Bottom Inside Widths | 24 in |
Bottom Inside Lengths | 24 in |
Bottom Inside Dimensions | 24 in x 24 in |
Description
Tank Containment Unit, Bottom Inside Dimensions 24 in x 24 in, Bottom Inside Length 24 in, Bottom Inside Width 24 in, Color Black, Dimensions 34 in x 34 in x 24 in, Includes Drain No, For Container Type Drums & IBC's, For Use With Container Type/Spill Capacity 1 Drum & IBC 66 gal Capacity, For Use With Standard Fork No, Forklift Pockets No Pockets, Height 24 in, Includes (4) Grating Supports, 24 In. (Base), 34 In. (Top), Indoor/Outdoor Use Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, 3XL (101618-211 3XL REG)
- SAS SAFETY EYEWASH STATION 9GAL GRAV FED (SA5134-00)
- STAIRMASTER Stair Nosing, Black, 42" W, 3" D (333FT3-6)
- DICKIES Black Wrangler Workwear™ Jacket size L (WJ40BK RG L)
- PEABODY ENGINEERING ProChem® Containment Basin, Tank Containment Unit, 111 Gal, Holds tank size 65/75/100 (253-31632)
- PIG PIG Adjustable Roll Dispenser, Black, Steel (57702)
- ABSORBENT PRODUCTS LTD. Absorbent Qd1224-6 Quick Dam Sandless Sandbags (QD1224-6)
- EAGLE MFG Spill Containment Berm, Yellow/Black (T8101G)
- BRADY SPC ABSORBENTS Disposal Spill Kit Bag 31 in H x 26 in W Yellow (BAG104)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, Orange, 100PK (SB-1426ORG-100PK)
- ENPAC Spill Collection System, Yellow, 600 lb. (8002-YE)
- Peabody Engineering Spill Containment Accessories