Shop All Spill Containment Accessories
Peabody Engineering
ProChem® Containment Basin, Tank Containment Unit, 400 Gal, Black
Mfr # 253-31635
Zoro # G4036827
product price: $963.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$963.99
Free 30-Day Returns
Key Features
- Covered/Uncovered Uncovered
- Number of IBCs 1
- Spill Containment Load Capacity 4,900 lb
- Drain Included No
- Color Black
Product Information
- Brand Peabody Engineering
- MFR # 253-31635
- Zoro # G4036827
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 32 in |
Width | 62 in |
Length | 62 in |
Bottom Inside Dimensions | 54 in x 54 in |
Bottom Inside Lengths | 54 in |
Bottom Inside Widths | 54 in |
Dimensions | 62 in x 62 in x 32 in |
Description
Tank Containment Unit, Bottom Inside Dimensions 54 in x 54 in, Bottom Inside Length 54 in, Bottom Inside Width 54 in, Color Black, Dimensions 62 in x 62 in x 32 in, Includes Drain No, For Container Type Drums & IBC's, For Use With Container Type/Spill Capacity 1 Drum & IBC 400 gal Capacity, For Use With Standard Fork No, Forklift Pockets No Pockets, Height 32 in, Includes (4) Grating Supports, 54 In. (Base), 62 In. (Top), Indoor/Outdoor Use Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hard Hat Mounted Ear Muffs, 25 dB, Peltor X4, Orange (X4P5E)
- VF IMAGEWEAR Dungaree, Brown, 40 In x 30 In (PLJ8BD 40 30)
- CONDOR Cut-Resistant Gloves, Nitrile, S/7, PR (61CV49)
- MCR SAFETY Leather Drivers Gloves, Unlined Select Grain Cow Leather, Large, 3211L (3215L)
- PEABODY ENGINEERING ProChem® Containment Basin, Tank Containment Unit, 111 Gal, Holds tank size 65/75/100 (253-31632)
- ULTRATECH IBC Spill Pallet Assembly Kit (1118)
- DENIOS Spill Tray, Polyethylene, 7 1/10" H (K32-1928)
- CONDOR Containment Pool, 20 gal. Spill Cap. (5920-BD-C)
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPROPVCWT-154)
- EAGLE MFG Spill Containment Berm, 3-1/2 in.H (T8103G)
- EAGLE MFG Mobile Drum Spill Dolly, 31 in Inside Diameter, 12 Gallon Sump Capacity, Polyethylene, Yellow (1613)
- Peabody Engineering Spill Control Supplies