Shop All Spill Containment Accessories
Peabody Engineering
ProChem® Containment Basin, Tank Containment Unit, 33.5 Gal, Holds tank size 25
Mfr # 253-31629
Zoro # G4036912
product price: $285.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$285.99
Free 30-Day Returns
Key Features
- Covered/Uncovered Uncovered
- Number of IBCs 1
- Spill Containment Load Capacity 550 lb
- Drain Included No
- Width 31 in
Product Information
- Brand Peabody Engineering
- MFR # 253-31629
- Zoro # G4036912
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 31 in |
Length | 31 in |
Height | 14 in |
Dimensions | 31 in x 31 in x 14 in |
Bottom Inside Widths | 24 in |
Bottom Inside Lengths | 24 in |
Bottom Inside Dimensions | 24 in x 24 in |
Description
Tank Containment Unit, Bottom Inside Dimensions 24 in x 24 in, Bottom Inside Length 24 in, Bottom Inside Width 24 in, Color Black, Dimensions 31 in x 31 in x 14 in, Includes Drain No, For Container Type Drums & IBC's, For Use With Container Type/Spill Capacity 1 Drum & IBC 33.5 gal Capacity, For Use With Standard Fork No, Forklift Pockets No Pockets, Height 14 in, Includes 24 In. (Base), 31 In. (Top), Indoor/Outdoor Use Indoor, Product Type Sump, IBC Sump, Outdoor Sump, Outdoor IBC Sump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Label, Personal Protection, 3-1/2 in H, PK5, HWL-535-753-5PK (HWL-535-753-5PK)
- KYORENE 15g Gray Kyorene Graphene A1 Liner with Black HCT MicroFoam Nitrile Palm Coating (L) PK Gloves (00-001 (L))
- MCR SAFETY Economy Weight Cotton Poly Dots, M, PK12 (9667LM)
- VIKING High Visibility Vest, Class 3, 2XL, Green (U6155G-2XL)
- PEABODY ENGINEERING ProChem® Containment Basin, Tank Containment Unit, 111 Gal, Holds tank size 65/75/100 (253-31632)
- SAFE-TEC Red Z Shaker Top Bottle Solidifier, 5 oz. (41101)
- PIG LeakBlocker Dike, Yellow, 2-1/4 In (PLR212)
- SPILL TECH ENVIRONMENTAL SpillTech Build Your Own Berm-SEAL Build Your Own Berm Sili-Thane„¢ 803 Sealant, 6 Per Pack (BYOB-SEAL)
- EAGLE MFG Catch Basin Insert, NA, 26 in. (T8701)
- ULTRATECH Replacement Bladder, Flexible (1359)
- PIG SpillBlocker Barrier Dike, 4-1/2 In (PLR254-NG)
- Peabody Engineering Spill Containment Accessories