Shop All Spill Containment Accessories
Peabody Engineering
ProChem® Containment Basin, Tank Containment Unit, 220 Gal, Black
Mfr # 253-31634
Zoro # G4036879
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$637.99
Free 30-Day Returns
Key Features
- Covered/Uncovered Uncovered
- Number of IBCs 1
- Spill Containment Load Capacity 3,300 lb
- Drain Included No
- Standards EPA 49 CFR
Product Information
- Brand Peabody Engineering
- MFR # 253-31634
- Zoro # G4036879
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 30 in |
Width | 49 in |
Length | 49 in |
Bottom Inside Widths | 40 in |
Dimensions | 49 in x 49 in x 30 in |
Bottom Inside Lengths | 40 in |
Bottom Inside Dimensions | 40 in x 40 in |
Description
Tank Containment Unit, Bottom Inside Dimensions 40 in x 40 in, Bottom Inside Length 40 in, Bottom Inside Width 40 in, Color Black, Dimensions 49 in x 49 in x 30 in, Includes Drain No, For Container Type Drums & IBC's, For Use With Container Type/Spill Capacity 1 Drum & IBC 220 gal Capacity, For Use With Standard Fork No, Forklift Pockets No Pockets, Height 30 in, Includes (4) Grating Supports, 40 In. (Base), 49 In. (Top), Indoor/Outdoor Use Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Taclite TDU Pants, R/2XL, TDU Green (74280)
- SIGNMISSION OSHA Danger Sign, Explosion Hazard No Smoking, 10in X 7in Rigid Plastic, 7" W, 10" L, Portrait (OS-DS-P-710-V-1207)
- BRADY Label, White, Brady B-423, 2in.Wx0.25in.H (THT-15-423-2.5-SC)
- CORTECH Pants, Inmate Uniforms, Khaki, 42 to 46 In (CKH1242)
- PEABODY ENGINEERING ProChem® Containment Basin, Tank Containment Unit, 111 Gal, Holds tank size 65/75/100 (253-31632)
- OIL-DRI Railroad Track Mat, 57 in x 100 ft, 86 gal (L57100)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, Green, 10PK (SB-1426GRN-10PK)
- JUSTRITE Pop-Up Pool, 100 gal., Yellow (28323)
- PIG Draining Drum Screen, 1-1/2" H, 22" W (DRM135)
- ZORO SELECT Handi Band Clamp, 2 In.L x 3 In.W (12855-17)
- QUICK DAM Flood Barrier, 10 ft L (QD610-10HV)
- Peabody Engineering Spill Control Supplies