Shop All Spill Containment Accessories
Peabody Engineering
ProChem® Containment Basin, Tank Containment Unit, 120 Gal, Black
Mfr # 253-31633
Zoro # G4036818
product price: $516.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$516.99
Free 30-Day Returns
Key Features
- Covered/Uncovered Uncovered
- Number of IBCs 2
- Spill Containment Load Capacity 3,300 lb
- Drain Included No
- Material Linear Low Density Polyethylene
Product Information
- Brand Peabody Engineering
- MFR # 253-31633
- Zoro # G4036818
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 67 in |
Length | 43 in |
Height | 15 in |
Bottom Inside Dimensions | 36 in x 36 in |
Dimensions | 43 in x 67 in x 15 in |
Bottom Inside Widths | 36 in |
Bottom Inside Lengths | 36 in |
Description
Tank Containment Unit, Bottom Inside Dimensions 36 in x 36 in, Bottom Inside Length 36 in, Bottom Inside Width 36 in, Color Black, Dimensions 43 in x 67 in x 15 in, Includes Drain No, For Container Type Drums & IBC's, For Use With Container Type/Spill Capacity 2 Drum & IBC 120 gal Capacity, For Use With Standard Fork No, Forklift Pockets No Pockets, Height 15 in, Includes 36 In. (Base), 43 In. (Top), Indoor/Outdoor Use Indoor, Product Type Sump, IBC Sump, Outdoor Sump, Outdoor IBC Sump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Warning Do Not Remove, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU6-0006-ND_5X3.5)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH5X0025VP)
- GHS SAFETY Label, Health Hazard, Gloss Paper, PK1820 (GHS1230)
- LAWRENCE METAL Post Rope Snap End, Satin Chrome (ROPEEND-SNAP-1S)
- PEABODY ENGINEERING ProChem® Containment Basin, Tank Containment Unit, 111 Gal, Holds tank size 65/75/100 (253-31632)
- JUSTRITE Rigid-Lock QuickBerm(R), 175 gal., Black (28512)
- PIG Tamperproof Seal Label, 2" W, 6" L, PK102 (LBL100)
- ENPAC Storage Transport Bag, Up To 12x36 (48-1236-BAG)
- ULTRATECH Self-Bailer, 28 x 3 1/2 In. (9935)
- PIG PIG Heavy-Duty 3-Drum Poly Spill Containment Pallet WOD 83" L x 34.5" W x 8.75" H (PAK213-WOD)
- ENPAC IBC Berm, 72" L x 48" W x 24" H (48-462-YE-SS)
- Peabody Engineering Spill Control Supplies