Shop All Spill Containment Accessories
Peabody Engineering
ProChem® Containment Basin, Tank Containment Unit, 111 Gal, Holds tank size 65/75/100
Mfr # 253-31632
Zoro # G4036851
product price: $460.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$460.99
Free 30-Day Returns
Key Features
- Covered/Uncovered Uncovered
- Number of IBCs 1
- Spill Containment Load Capacity 1,700 lb
- Drain Included No
- Width 42 in
Product Information
- Brand Peabody Engineering
- MFR # 253-31632
- Zoro # G4036851
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 42 in |
Height | 20 in |
Length | 42 in |
Bottom Inside Dimensions | 36 in x 36 in |
Bottom Inside Widths | 36 in |
Dimensions | 42 in x 42 in x 20 in |
Bottom Inside Lengths | 36 in |
Description
Tank Containment Unit, Bottom Inside Dimensions 36 in x 36 in, Bottom Inside Length 36 in, Bottom Inside Width 36 in, Color Black, Dimensions 42 in x 42 in x 20 in, Includes Drain No, For Container Type Drums & IBC's, For Use With Container Type/Spill Capacity 1 Drum & IBC 111 gal Capacity, For Use With Standard Fork No, Forklift Pockets No Pockets, Height 20 in, Includes (4) Grating Supports, 36 In. (Base), 42 In. (Top), Indoor/Outdoor Use Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Ice Cleats, Mid-Sole Coverage, Pull On (REPLCLEATSS)
- NORCO Calibration Gas Cylinder, 29L (F166025PN)
- KLEENGUARD Disposable Coveralls, 24 PK, White, SMMMS, Zipper (49113)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Brown (PD5931XL)
- ULTRATECH Berm Builder, 15 ft. Extension (8641)
- ECOBAILER Disposable Bailer, 513mL, HDPE, PK48 (ECOHDPEW-1518)
- TOUGH GUY Expandable Floor Dam, 24 to 40 In. (6DMY1)
- ENPAC Spill Tray, 36 gal., Black (5004-BK)
- ULTRATECH Collapsible Wall Containment Berm, 748gal (8400)
- ULTRATECH Spill Cont. Berm, Foam Wall, 1246 gal., PVC (8474)
- SPILL MAGIC Absorbent Acid, White, 5" L (SM202DBAN)
- Peabody Engineering Spill Containment Accessories