Shop All Door Closers
Pdq
Institutional Door Closer, Delayed Action Integrated Pivot Stop , Gold Finish
Mfr # 5141-BC-PS-696
Zoro # G503531138
product price: $193.96
/ea
Sold in multiples of 4 for $775.84
Free Shipping & Returns
$775.84
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pdq
- MFR # 5141-BC-PS-696
- Zoro # G503531138
- Country of Origin United States
- Category Door Closers
Description
Surface Door Closer, Institutional Grade 1, Integrated Pivot Stop function, Regular or top jamb application only. SNB, MS & WS fasteners included. Separate sweep, latch, and backcheck adjustment. Full architectural cover, 696 Gold finish, Cast Aluminum body, size 1-6, Certified ANSI/BHMA A156.3, UL 10C listed. (5141 BC PS 696)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Mesa Knob Addy Escutcheon Single Cylinder Deadbolt Passage Lock with Adjustable Latch and Round (066214242SL2D)
- HILLMAN Traditional Key House/Office Key Blank 87 CO106 Single For Corbin Locks, 4PK (88531)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ARHRB630)
- ZORO SELECT Grab Catch, Pull-to-Open, Bullet, PK4 (1VZX1)
- NORTON CO Manual Hydraulic 160 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (161BF TPN 689)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-REG LH US10B)
- SARGENT 1431 Series Surface Mechanical Closer Heavy Duty Parallel Arm with Positive Stop Sprayed Aluminum En (SRG-1431-PS-EN)
- CORBIN RUSSWIN Manual Hydraulic Corbin 6210 Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6210 x M101C x 689 A4)
- LCN 1261-HCUSH AL Surface Closers (1261-HCUSH 689)
- CORBIN RUSSWIN DC6000 Surface Door Closer, Regular Arm, Size 1-6, Sprayed Bronze (DC6200 690 M54)
- LCN Manual LCN 4040XP Surface Mounted Closer Heavy Duty Interior and Exterior (P4040XP)
- Pdq Door Closers