Shop All Test Equipment
Pce Instruments
Wire Tracer
Mfr # PCE-160 CB
Zoro # G804853243
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for most applications
- Includes Transmitter, Receiver, 2 x 9V block batteries, Transport bag, User manual
Product Information
- Brand Pce Instruments
- MFR # PCE-160 CB
- Zoro # G804853243
- UPC # 4250348720221
- Country of Origin Taiwan, Province of China
- Category Test Equipment
Details
Application | Suitable for most applications |
Includes | Transmitter, Receiver, 2 x 9V block batteries, Transport bag, User manual |
Description
Pipe Locator, Line locator for line identification / With different signal tones / Continuity test / Semi-rigid probe tip for optimum positioning / Earphone jack / Battery operated for mobile use / Sensitivity control.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRWHI)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Purple (HS357-S100-PURPLE)
- EATON BUSSMANN Semiconductor Fuse, 170M Series, 900A, Fast-Acting, 690V AC, Bolt-On (170M6013)
- HUBBELL WIRING DEVICE-KELLEMS Flush Duplex Series, Flush Service Fitting, Gray (FRFGYA)
- PCE INSTRUMENTS Cable and Wire Detector, CAT III 300 V (PCE-CL 20)
- TRIPLETT Triplett Test Leads for Digital Multimeters (TL-TR-79-374)
- FLUKE NETWORKS Cable Network Tester (LIQ-100-IE)
- JONARD TOOLS Fiber Kit, Optical Fiber Preparation (TK-120)
- GEC Reed Instruments Thermo-Hygrometer, 0/100%Rh, -4/140F, -20/60C (R6001)
- SOUTHWIRE Coax Continuity Tester and Mapper (58744940)
- MARTIN DECKER Load Cell Test Equipment (E136-21)
- Pce Instruments Test Equipment