Shop All Borescope
Pce Instruments
Wifi Videoscope, For iOS and Android
Mfr # PCE-VE 500N
Zoro # G104853790
product price: $1,702.99
/ea
Free Shipping & Returns
$1,702.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Wifi Videoscope Cable and Camera, USB-C Cable, Cleanser for camera head, Microfiber cloth, plastic case, Product Manual
- Features WiFi Camera
- Overall Width 1.3
- Overall Height 1.9
- Overall Length 8.1
Product Information
- Brand Pce Instruments
- MFR # PCE-VE 500N
- Zoro # G104853790
- UPC # 4250348722119
- Country of Origin Taiwan, Province of China
- Category Borescope
Dimensions
Overall Width | 1.3 |
Overall Height | 1.9 |
Overall Length | 8.1 |
Details
Includes | Wifi Videoscope Cable and Camera, USB-C Cable, Cleanser for camera head, Microfiber cloth, plastic case, Product Manual |
Features | WiFi Camera |
Description
The WiFi videoscope can be connected to a tablet or smartphone using the Android or iOS app. The WiFi borescope impresses with its simple handling and its robust construction. With the flexible, metal braided borescope cable, examinations under adverse operating conditions are possible with the WiFi borescope. The cable and head diameter is only 4.5 mm. The camera head of the WiFi borescope can be swiveled through 180°. This enables use in narrow cavities and visibility in almost all directions. 5 LEDs ensure that the areas and cavities to be examined are very well illuminated by the WiFi borescope. The brightness of the lighting can be adjusted in stages via the app. Images and videos can be saved in the WiFi borescope app. It is also possible for these files to be sent directly from the WiFi borescope app via email or Messenger. The WiFi borescope is particularly suitable for workshops for examining cylinders and spark plug holders. However, it can also be used in the construction sector for examining drywall or for analyzing water damage. Thanks to the app for Android and iOS, no external display device or PC is required to continue using the image data.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER Molded Plastic Manometer 0-3In-Wc Other Meter (MARK II-25)
- RED LION CONTROLS Digital Panel Meters, LED, CUB7 (CUB7TVS0)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 50 In H2O (2050)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMT2)
- PCE INSTRUMENTS Videoscope, 180° screen rotation (PCE-VE 200)
- PCE INSTRUMENTS Inspection Camera, Cable Length 3 m / 9.8 ft (PCE-VE 1036HR-F)
- PCE INSTRUMENTS Videoscope, Waterproof Camera Head with 28 mm / 1.1" diameter (PCE-VE 380N)
- PCE INSTRUMENTS Videoscope, 3 m / 9.8 ft Cable Length (PCE-VE 333HR)
- PCE INSTRUMENTS Videoscope, Flexible 3 m / 9ft 10" Cable (PCE-VE 350HR3)
- PCE INSTRUMENTS Rigid Industrial Borescope, 175 mm / 6.9 in (PCE-RS 27)
- MILWAUKEE TOOL M12 M-Spector Flex 3 Ft Inspection Camera Cable Kit (2315-21)
- Pce Instruments Borescope