Shop All Air Velocity Meters and Anemometers
Pce Instruments
Weather Station, Measurement from 2.62 ft/s, 0.8 m/s
Mfr # PCE-WV A
Zoro # G604852415
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Output 4 ... 20 mA
- Air Velocity Accuracy ± 3 °
- Standards and Approvals IP65
- Includes Wind Direction Sensor, Instruction manual
- Length 2.75
Product Information
- Brand Pce Instruments
- MFR # PCE-WV A
- Zoro # G604852415
- UPC # 4250348722416
- Country of Origin Spain
- Category Air Velocity Meters and Anemometers
Dimensions
Length | 2.75 |
Height | 5.25 |
Width | 2.75 |
Details
Output | 4 ... 20 mA |
Air Velocity Accuracy | ± 3 ° |
Standards and Approvals | IP65 |
Includes | Wind Direction Sensor, Instruction manual |
Resolution | ± 25.5 ° |
Measuring Range | ≤2.62 ft/s, 0.8 m/s |
Description
The weather station was developed to measure the wind direction in the industrial environment. This weather station can be connected to data loggers, process control systems, displays. A 4 to 20 mA signal is available as an output signal on the weather station. The weather station has no dead center in the north and measures the wind direction from 0 to 360°. In order to protect the air flow meter from external weather influences, it is protected according to IP65. To connect the weather station to an evaluation, a 20 m cable is installed on the wind direction sensor. The weather station can be used for irrigation control, automation in greenhouses, on solar trackers, cable cars in ski areas, cranes, wind turbines, weather stations and wherever the wind or wind direction must be observed precisely.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Large Display Temperature Monitor (800116)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Lm 300 psi/Kpa (PFQ124)
- DWYER INSTRUMENTS Temperature Switch Refrigeration, Temp Ctrlr 115 Vac (TSXT-213)
- SPECTROLINE Fluorescent Leak Detection Dye, Green (SPI-OGG-1G)
- PCE INSTRUMENTS Anemometer, 0.8 m/s to 50 m/s Measuring Range (PCE-WS V)
- PCE INSTRUMENTS Weather Station, Measurement from 2.62 ft/s, 0.8 m/s (PCE-WS P)
- PCE INSTRUMENTS Anemometer, 0.8 m/s to 50 m/s Measuring Range (PCE-WS CR)
- PCE INSTRUMENTS Multifunction Air Flow Meter, 5000 Pa (PCE-HVAC 2)
- PCE INSTRUMENTS Air Flow Meter, Measuring Units m / s, km / h, ft / min, knot, mph (PCE-VA 11)
- PCE INSTRUMENTS Environmental Wind Meter (PCE-423N)
- DWYER INSTRUMENTS Air Velocity Transmitter (AVU-3-A)
- Pce Instruments Air Velocity Meters and Anemometers