Shop All Borescope
Pce Instruments
Videoscope, 180° screen rotation
Mfr # PCE-VE 200
Zoro # G504852775
product price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8.15
- Overall Width 1.46
- Overall Height 4.65
- Includes Videoscope, Camera and Cable, Wall Charger with USB to Micro USB cable, Video Output Cable, Product Manual
Product Information
- Brand Pce Instruments
- MFR # PCE-VE 200
- Zoro # G504852775
- UPC # 4250348715104
- Country of Origin China
- Category Borescope
Dimensions
Overall Length | 8.15 |
Overall Width | 1.46 |
Overall Height | 4.65 |
Details
Includes | Videoscope, Camera and Cable, Wall Charger with USB to Micro USB cable, Video Output Cable, Product Manual |
Description
Industrial Borescope Small diameter (ø 4.5 mm) industrial endoscopic video inspection camera with 1 m / 3.28 ft long cable provides excellent image quality at an affordable price. Waterproof camera head (IP67 protection class). 3.7 mm / 0.14 in diameter. 3 m / 9.8 ft cable length. 180° screen rotation. 3.5" LCD display. CMOS chip image sensor. 1600 x 1200 pixels JPEG image / 640 x 480 pixels AVI video resolution. Micro SD card memory. Micro USB 2.0 and TV outputs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO 1 1/2 in Dial, 0/15 PSI & Bar, 1/8 in NPT, Lower Mount Dry/Fillable Pressure Gauge (PRO-301D-158B-01)
- FLUKE Handheld Micromanometer, 0 to 16 In WC (Fluke-922)
- BERTECH ESD Anti-Static Soldering Rubber Mat Roll, 2.5 Ft. x 20 Ft., Blue (2059S-2.5x20B)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM1421LF)
- PCE INSTRUMENTS Inspection Camera, 3.7 mm / 0.14 in Cable Diameter (PCE-VE 200-S)
- PCE INSTRUMENTS Videoscope, 40 m / 131 ft Push Cable (PCE-PIC 40)
- PCE INSTRUMENTS Industrial Borescope, 9 mm / 0.4 in Cable Diameter (PCE-VE 200SV3)
- PCE INSTRUMENTS Rigid Industrial Borescope, 175 mm / 6.9 in (PCE-RS 27)
- PCE INSTRUMENTS Condition Monitoring Inspection Camera, 1.5 m / 4.9 ft Cable Length (PCE-VE 400N4)
- PCE INSTRUMENTS Industrial Borescope, Camera Cable Length 10 m / 32 ft 9" (PCE-VE 390N)
- PCE INSTRUMENTS Industrial Borescope, 6 mm / 0.23" Camera Diameter (PCE-VE 100N4)
- Pce Instruments Borescope