Shop All Light Meters
Pce Instruments
UVA / UVB Radiation Detector, 0.001 mW/cm² Resolution
Mfr # PCE-UV34
Zoro # G904853679
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±4% + 2 positions
- Height 1.2
- Optical Wavelength 290-390 nm
- Includes Ultraviolet Light Meter Console, Combined UV sensor, 9V battery, User's manual
- Width 7.9
Product Information
- Brand Pce Instruments
- MFR # PCE-UV34
- Zoro # G904853679
- UPC # 4250348701473
- Country of Origin Taiwan, Province of China
- Category Light Meters
Dimensions
Height | 1.2 |
Optical Wavelength | 290-390 nm |
Width | 7.9 |
Length | 2.7 |
Details
Accuracy | ±4% + 2 positions |
Includes | Ultraviolet Light Meter Console, Combined UV sensor, 9V battery, User's manual |
Resolution | 0.001 mW/cm² |
Description
Radiation Detector measures radiation UV, with an external sensor. The Radiation Detector is a device used to measure UVA and UVB radiation. This accurate device operates on a wave length of 290 to 390nm. 0.000 to 1.999 mW/cm2 or 0.000 to 19.9 W/m2 1.999 to 19.99 mW/cm2 or 19.99 to 199.9 W/m. External sensor with UV correcting filter. Minimum, Maximum and Data Hold functions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Steel, Black (PEM210LF)
- HONEYWELL THERMOCOUPLE 36"" H WELL (CQ100A1005)
- SUPCO 50F To 120F 7 Day Chart, PK60 (CR87-9)
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F (1NGC8)
- PCE INSTRUMENTS Light Meter, 0 to 40.00 lux (PCE-172)
- PCE INSTRUMENTS Brightness Tester, 0 to 100.0 Measuring Range (PCE-WSB 1)
- PCE INSTRUMENTS LED Light Meter (PCE-LED 20)
- PYLE Digital Lux Meter, PLMT21 (PLMT21)
- EXTECH Ultra Violet Light Meter, Backlit LCD (UV510)
- KLEIN TOOLS Digital Light Meter (ET130)
- EXTECH LED Light Meter (LT45)
- Pce Instruments Light Meters