Shop All Thermometers
Pce Instruments
Temperature Meter, 0 to 600°C / 32 to 1112°F
Mfr # PCE-IRT 10
Zoro # G604853849
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Mounting bracket, Instruction manual
- Standards IP 66
- Application Suitable for most applications
- Height 2.5
- Length 2.3
Product Information
- Brand Pce Instruments
- MFR # PCE-IRT 10
- Zoro # G604853849
- UPC # 4250348722300
- Country of Origin Taiwan, Province of China
- Category Thermometers
Dimensions
Height | 2.5 |
Length | 2.3 |
Details
Includes | Mounting bracket, Instruction manual |
Standards | IP 66 |
Application | Suitable for most applications |
Description
Thermometer for permanent installation / 4 ... 20-mA output / 0 to 600°C ( 32 to 1112°F) / A djustable emissivity / Stainless steel housing / IP65 The thermometer has been developed for permanent installation. 150 ms response time. 3 m / 9.8 ft connection cable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Acv Detector 90-1000V (2432932)
- FLIR Round Infrared Window, 50mm dia, Type 3/12 (IRW-2C)
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT (2010400)
- JOHNSON CONTROLS Pressure Transducer, 0 to 100 PSI (P499RCP-101C)
- PCE INSTRUMENTS Contact Thermometer, -210 to 1372°C / -328 to 2501°F (PCE-T312N)
- PCE INSTRUMENTS Accelerometer, 3-axis Acceleration up to 800 Hz (PCE-VDL 16I)
- PCE INSTRUMENTS Digital Thermometer, 32.0 to 122.0°F (PCE-EMD 10)
- PCE INSTRUMENTS Digital Precision Thermometer, 1-Channel Temperature Recorder (PCE-HPT 1)
- TRACEABLE Digital Thermometer, 28 Degrees to 102 Degrees F for Wall or Desk Use (4244)
- TAYLOR HACCP Cooler/Freezer Thermometer (5680)
- TESTO 105 T-handle Thermometer (0563 1051)
- Pce Instruments Thermometers