Shop All Surface Testers
Pce Instruments
Surface Paint Gloss Tester, Non-Destructive Tester
Mfr # PCE-GM 75
Zoro # G104853745
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Calibration standard, Micro-USB cable, Cleaning cloth, 2 x 1.5V AAA batteries, User manual
Product Information
- Brand Pce Instruments
- MFR # PCE-GM 75
- Zoro # G104853745
- UPC # 4250348721990
- Country of Origin China
- Category Surface Testers
Details
Includes | Calibration standard, Micro-USB cable, Cleaning cloth, 2 x 1.5V AAA batteries, User manual |
Description
The gloss meter has a measuring surface of Ø 4.5 mm. Thanks to this small measuring surface, the gloss meter enables measurements on particularly small surfaces. With a maximum inaccuracy of 1%, the gloss meter is a high-precision measuring instrument for fast and easy measurements on surfaces. The one-button operation allows quick and easy operation of the surface inspection device. Another special feature of the gloss meter is the data storage function. This gloss meter automatically stores up to 1,245 measurements. To read the data, the gloss meter must be connected to a computer. No additional drivers or software are required to read the data from the gloss meter. The stored data is saved in the .txt file format on the surface inspection device and can be analyzed directly. In addition to the storage of the measured data, a time stamp is created per measurement.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Twin Action Decapper Pliers, 11/20 (CYZR-0110)
- VIKING 8 Pc Set Type 240-AL 135° Split Pt. Left Hand Magnum Jobber Drill (87650)
- 3M DBI-SALA Tool Pouch, Pouch, White, Canvas (1500130)
- CLEVELAND Spiral Flute Tap Bottoming, 3 Flutes (C58453)
- PCE INSTRUMENTS Gloss Meter, 400-700 nm (PCE-IGM 60)
- PCE INSTRUMENTS Material Roughness Tester, Ra, Rz, Rq, Rt Measurement Range (PCE-RT 1200)
- PCE INSTRUMENTS Surface Testing - Gloss Meter, Measuring Geometry: 60° (PCE-PGM 60)
- PCE INSTRUMENTS Gloss Meter, 20° / 60° / 85° Measuring Geometry (PCE-PGM 100)
- PCE INSTRUMENTS Paint Gloss Meter, 0 to 100 (PCE-RM 100)
- PCE INSTRUMENTS Surface Paint Gloss Tester, with External Probe (PCE-GM 80)
- DEFELSKO PosiTector Profile Gauge, Advanced (POSITECTOR SPG3)
- Pce Instruments Precision Measuring Tools