Shop All Surface Testers
Pce Instruments
Profilometer, Measures 21 Parameters
Mfr # PCE-RT 2200
Zoro # G404853667
Free Shipping & Returns
$2,573.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Surface Roughness Tester, Micro probe, Protective cap for probe, Positioning device, Calibration plate, Roughness standard, USB cable, Charging adapter, Carrying case, Instruction manual
Product Information
- Brand Pce Instruments
- MFR # PCE-RT 2200
- Zoro # G404853667
- UPC # 4250348715425
- Country of Origin China
- Category Surface Testers
Details
Includes | Surface Roughness Tester, Micro probe, Protective cap for probe, Positioning device, Calibration plate, Roughness standard, USB cable, Charging adapter, Carrying case, Instruction manual |
Description
Surface Testing/Roughness Tester with large graphic OLED display / rechargeable battery Storage of up to 20 measurement processes / extensive number of parameters / micro-USB interface for charging the battery and reading out the memory. Measures: Ra, Rq, Rsm, Rsk, Rz, Rt, Rp, Rv, Rc, Rmax, Ry (JIS), Rz (JIS), RP (ASME), Rpm (ASME ), Rv (ASME), R3z, R3zmax, Rz1max, Rmr (c), Rdc, Rmr. 3 different cut-off wavelengths.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Cordless 1/2" Impact Wrench Kit 20V (CMCF900M1)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 14 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91761-10-10-1/2)
- URREA 1/2" drive 12-point short impact socket 14MM (7414MT)
- ONSRUD Routing End Mill, Spiral O, 1/8, 1/2, 2 (65-013)
- PCE INSTRUMENTS Surface Testing - Gloss Meter, Measuring Geometry: 60° (PCE-PGM 60)
- PCE INSTRUMENTS Surface Paint Gloss Tester, with External Probe (PCE-GM 80)
- PCE INSTRUMENTS Surface Paint Gloss Tester, Non-Destructive Tester (PCE-GM 75)
- PCE INSTRUMENTS Material Roughness Tester, Ra, Rz, Rq, Rt Measurement Range (PCE-RT 1200)
- PCE INSTRUMENTS Gloss Meter, Measurement Geometry: 60° (PCE-SGM 60)
- PCE INSTRUMENTS Paint Gloss Meter, 0 to 100 (PCE-RM 100)
- MAHR Adjustable Surface Gage Stand (2008024)
- Pce Instruments Precision Measuring Tools