Shop All Sound Level Meters
Pce Instruments
Noise Meter / Noise Warning Indicator, 30 to 130 dBA
Mfr # PCE-SLM 10
Zoro # G904853693
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.1 dB (<100 dB), 1 dB (> 100 dB)
- Height 1.1
- Includes Sound Meter, Micro USB cable, User manual
- Microphone type 6 mm condenser microphone
- Frequency range 31.5 Hz ... 8.5 kHz
Product Information
- Brand Pce Instruments
- MFR # PCE-SLM 10
- Zoro # G904853693
- UPC # 4250348717498
- Country of Origin China
- Category Sound Level Meters
Dimensions
Height | 1.1 |
Details
Resolution | 0.1 dB (<100 dB), 1 dB (> 100 dB) |
Includes | Sound Meter, Micro USB cable, User manual |
Microphone type | 6 mm condenser microphone |
Frequency range | 31.5 Hz ... 8.5 kHz |
Description
The dB display PCE-SLM 10 is suitable for the continuous measurement and visualization of the sound pressure level. The PCE-SLM 10 dB display is used in schools, open-plan offices, bars, clubs and other event venues. Due to the large digits of the dB display, the measured value is always easy to read. Due to the LED display, this is also possible in dark environments without any problems. The dB display is powered by USB with the optional AC adapter or external battery pack. The measuring range of the dB display ranges from 30 to 130 dB. The sound level meter displays the measured value A weighted. The time weighting of the dB display is always Fast. The frequency range of the 6 mm condenser microphone ranges from 31.5 Hz to 8.5 kHz. The dB interface can be connected to the PC via the USB interface. The software can be used to transmit live measurements to a computer. The dB display also has an internal memory, which can be read out with the software.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEX 1.5 in. Dia. 0-60 PSI Dry Type Pressure Gauge (VO3647977)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAXLI (PAXLID00)
- DWYER INSTRUMENTS Double Sight Flow Indicator, Bronze, 3/8In (SFI-300-3/8)
- DWYER INSTRUMENTS S Type Pilot Tube, 72 In Insert (160S-72)
- PCE INSTRUMENTS Outdoor Sound Level Meter, Class 1 Data-Logger (PCE-430)
- PCE INSTRUMENTS SPL Meter, 30 to 130 dBA (PCE-SLT)
- PCE INSTRUMENTS Sound Level Meter, 30 to 130 dB (PCE-353N)
- PCE INSTRUMENTS Decibel Meter, 30 to 130 dB (PCE-SLT-TRM)
- PCE INSTRUMENTS Digital Sound Level Meter, incl. LEQ-Software (PCE-322ALEQ)
- PCE INSTRUMENTS Digital Sound Level Meter, 30 to 130 dB (PCE-MSM 4)
- EXTECH Sound Level Meter, Integrating, 30-130dB (407780A)
- Pce Instruments Sound Level Meters