Shop All Air Velocity Meters and Anemometers
Pce Instruments
Multifunction Air Flow Meter, 5000 Pa
Mfr # PCE-HVAC 2
Zoro # G004853678
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Response Time (Sec.) Typically 0.5 seconds
- Height 1.7
- Max. Pressure (PSI) 10 psi
- Includes Pitot tube (angled), USB cable, Carrying case, Software, 2 x Connecting hose (85 cm each), 9V block battery, Instruction manual
- Length 8.11
Product Information
- Brand Pce Instruments
- MFR # PCE-HVAC 2
- Zoro # G004853678
- UPC # 4250348716026
- Country of Origin China
- Category Air Velocity Meters and Anemometers
Dimensions
Height | 1.7 |
Length | 8.11 |
Width | 3.7 |
Details
Response Time (Sec.) | Typically 0.5 seconds |
Max. Pressure (PSI) | 10 psi |
Includes | Pitot tube (angled), USB cable, Carrying case, Software, 2 x Connecting hose (85 cm each), 9V block battery, Instruction manual |
Description
Pitot Tube Anemometer for High Flow Velocities For flow velocities up to 80 m/s (178.66 mph); also determines differential pressure, flow rate, temperature; with data storage; Software for real-time transmission included. Displays ambient temperature. Zero adjustment function. MIN, MAX, AVR, REC and HOLD functions. Backlit LCD. Dual display on the LCD. Suitable for high flow rates. Internal memory for 99 measurement values per parameter. 2 connecting hoses (each 85 cm / 33.46 in). Adjustable measuring units (adjustable)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Static Dissipative Mat, Blue, 30" W (770092)
- ELECTRONIC SPECIALTIES Pro Laser Photo Tachometer (332)
- HONEYWELL Chart, 10.313 In, 0 to 200, 1 Day, PK100 (BN 24001660-010)
- DESCO Jewel Adjustable, Elastic Wristband, 4mm (09105)
- PCE INSTRUMENTS Weather Station, Measurement from 2.62 ft/s, 0.8 m/s (PCE-WV A)
- PCE INSTRUMENTS Air Flow Meter, Measurement from 2.62 ft/s, 0.8 m/s (PCE-WS RS485)
- PCE INSTRUMENTS Air Flow Meter, Windspeed 0.4 to 30 m/s (PCE-MAM 2)
- PCE INSTRUMENTS Thermo Hygrometer with Capture Hoods, 10 cm / 3.9 in Ø Fan Impeller (PCE-VA 20-SET)
- PCE INSTRUMENTS Weather Station, Measurement from 2.62 ft/s, 0.8 m/s (PCE-WS P)
- PCE INSTRUMENTS Environmental Climate Meter, 0.3 to 45.0 m/s (PCE-AM 45)
- EXTECH Cone Adaptor for AN300, AN310, AN320 (AN300-C)
- Pce Instruments Air Velocity Meters and Anemometers