Shop All Stirrers
Pce Instruments
Magnetic Stirrer, 200 to 2200 rpm
Mfr # PCE-MSR 150
Zoro # G404852790
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pce Instruments
- MFR # PCE-MSR 150
- Zoro # G404852790
- UPC # 4250348717795
- Country of Origin India
- Category Stirrers
Description
The magnetic stirrer is suitable for volumes up to 10 liters. The magnetic stirrer has an adjustable speed range of 200 to 2200 rpm. The speed can be changed step by step in 10 rpm. In addition to the permanent stirring function, the magnetic stirrer has a timer function. This feature allows aqueous media to be stirred in a preset amount of time. The stirring plate is made of stainless steel and has an area of approx. 115 mm / 4.5 in. The magnetic stirrer is supplied via an external power supply unit. The operation of the magnetic stirrer is done via simple buttons. In addition to the continuous stirring function, the magnetic stirrer is equipped with an impulse function. This function makes it possible to stir a liquid in defined periods. Furthermore, a soft start prevents the stirring medium from splattering.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Bicycle Wheel Gyroscope (BWG001)
- KONTES Small Clearance Pestle, for Tissue Grinde (885302-0007)
- BERKSHIRE Cleanroom Swab, Foam, 3 16 In Tip, PK100 (LTA03163.10)
- GLOBE SCIENTIFIC Culture Tube, 14mL, 100mm L, PP, PK500 (110178)
- BENCHMARK SCIENTIFIC One line Propeller, Stainless Steel, for (IPS2050-P-S1)
- GLOBE SCIENTIFIC Magnetic Stirrer, Square, w/Custom Labels, 100-240v, 50/60Hz, w/US, UK and EU plugs, 300-2000rpm (GSE-S)
- VELP SCIENTIFIC Magnetic Stirrer (F203A0440)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 10" L x 10" W Plate (H3710-S)
- VWR 7X7 Cer 984Vw7Csteus 0-1600Rpm 230V-Ac Hotplate Stirrer (97042-682)
- GENIE MegaMag Genie L Vol Magnetic Stirrer (SI-2236)
- BENCHMARK SCIENTIFIC Flt Paddle w/Holes, Stainless Steel, for (IPS2050-P-S3)
- Pce Instruments Stirrers