Shop All Magnetic Field Measuring
Pce Instruments
Magnetic Field Meter, up to 24,000 G
Mfr # PCE-MFM 2400+
Zoro # G904853716
product price: $1,026.99
/ea
Free Shipping & Returns
$1,026.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ± 1% of reading
- Includes Hall sensor (axial), Service bag, 9V block battery, Instruction manual
Product Information
- Brand Pce Instruments
- MFR # PCE-MFM 2400+
- Zoro # G904853716
- UPC # 4250348722539
- Country of Origin Taiwan, Province of China
- Category Magnetic Field Measuring
Details
Accuracy | ± 1% of reading |
Includes | Hall sensor (axial), Service bag, 9V block battery, Instruction manual |
Description
Electromagnetic Field Meter / Electromagnetic Field Analyzer, High-precision magnetic field analyzer with an accuracy of 1% / Automatic switch-off / Axial measurement / Backlight / Tesla and Gauss measurement / For static magnetic fields. Measuring range up to 24,000 G and 2,400 mT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, Commercial, 0 to 600 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FMA3)
- DIGI-SENSE Gen Purpose Liquid-In-Glass Thermom, -20 (90260-03)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 14, 7 Day, PK100 (PW 00214416 7D)
- POMONA ELECTRONICS DMM Test Lead Kit, 10A (5674C)
- PCE INSTRUMENTS Electromagnetic Gauss Meter, up to 20 micro Tesla (PCE-EMF 823)
- PCE INSTRUMENTS Electromagnetic Environmental Meter, 20.00 to 200.0 µT (PCE-EMF 40)
- PCE INSTRUMENTS Electromagnetic Field Radiation Detector, 30 to 300 Hz (PCE-G28)
- PCE INSTRUMENTS Magnetic Field Meter, 0 to 30,000 G (PCE-MFM 3500)
- PCE INSTRUMENTS Electromagnetic Field (EMF) Meter, Measuring range ±60 kV DC (PCE-SFS 10)
- PCE INSTRUMENTS Magnetic Field Meter, 0 to 30,000 G (PCE-MFM 3000)
- REED INSTRUMENTS Microwave Leakage Detector Range:0-9.99 mW/sq cm, Accuracy:+/-1mW/sq cm (R9200)
- Pce Instruments Magnetic Field Measuring