Shop All Lab Scales & Balances
Pce Instruments
Lab Counting Scale, 0 to 5100 g
Mfr # PCE-BSK 5100
Zoro # G904853860
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Repeatability ± 0.2 g
- Overall Height 3.1
- Includes Power supply, User manual
- Overall Length 10.6
- Linearity ± 0.3 g
Product Information
- Brand Pce Instruments
- MFR # PCE-BSK 5100
- Zoro # G904853860
- UPC # 4250348722027
- Country of Origin China
- Category Lab Scales & Balances
Dimensions
Overall Height | 3.1 |
Overall Length | 10.6 |
Overall Width | 7.9 |
Scale Dimensions | 160 x 160 mm / 6.3 x 6.3 in |
Details
Repeatability | ± 0.2 g |
Includes | Power supply, User manual |
Linearity | ± 0.3 g |
Calibration | External |
Description
Counting scale with piece counting function / Usable batteries for mobile operation / RS-232 interface / Level for aligning the scale / For mobile use The counting scale is a scale for daily laboratory use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Tissue Culture Treated Dish, Sterile, 150mmx25mm (229652)
- CORNING PYREX 250 mL Heavy Duty Graduated Griffi (1003-250)
- LABCHEM Water, Deionized (ASTM Type II), 200L (LC26750200)
- AMSCOPE 1080p 60fps HDMI + Wi-Fi Color CMOS Auto-focus C-mount Microscope Camera with 2MP Photo-capture (AF202)
- PCE INSTRUMENTS Lab Counting Scale, 0 to 1100 g (PCE-BSK 1100)
- PCE INSTRUMENTS Lab Counting Scale, 0 to 1100 g (PCE-BSK 310)
- UNITED SCIENTIFIC Aluminum Spring Scale, 5000G / 50N, Gold (SB5000-A)
- UNITED SCIENTIFIC Push Pull Scale, 1000G / 10N, Brown, Gra (PS1000)
- OPTIMA SCALES Optima Scales OPF-N3 Precision Balance - 3kg x 0.1g (OPF-N3)
- KERN Hanging balance Max 10 kg d 0.01 kg (HDB 10K10N)
- UNITED SCIENTIFIC Spring Scale 5000G X 100G, 50N X 1.0N (SB5000)
- Pce Instruments Lab Scales & Balances