Shop All Lab Scales & Balances
Pce Instruments
Lab Counting Scale, 0 to 1100 g
Mfr # PCE-BSK 310
Zoro # G204853904
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Scale Dimensions Ø 90 mm / 3.5 in
- Calibration External
- Overall Height 7.5
- Overall Length 10.6
- Overall Width 10.4
Product Information
- Brand Pce Instruments
- MFR # PCE-BSK 310
- Zoro # G204853904
- UPC # 4250348722003
- Country of Origin China
- Category Lab Scales & Balances
Dimensions
Scale Dimensions | Ø 90 mm / 3.5 in |
Overall Height | 7.5 |
Overall Length | 10.6 |
Overall Width | 10.4 |
Details
Calibration | External |
Includes | Test weight, 3 x AA batteries, Power supply, User manual |
Linearity | ± 0.003 g |
Repeatability | ± 0.002 g |
Description
The benchtop scale is a scale for daily laboratory use. Another function besides the normal measurement function of the benchtop scale is the piece counting function. This function allows the benchtop scale to determine the number of screws, for example. Thus, for example, the benchtop scale can also be used in logistics. So that the display is readable even in poor lighting conditions, the display of the benchtop scale has a backlight. In addition to the measuring functions, the benchtop scale also has an RS 232 interface. Thanks to this interface, the measured values can be transferred to a PC, for example. This benchtop scale can be used for stationary as well as for mobile use. For mobile use, the benchtop scale requires 3 x 1.5V AA batteries, which can be used quickly and easily.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 70-400 Black P/P Continuous Thread Closure, Ps22023 Printed, Smooth Skirt, Smooth Top, (009372)
- SYNTHWARE HICKMAN STILL HEAD, 14/10. (H101410)
- DIGI-SENSE Type-J Pipe Plug Probe SS 1 / 4" NPT (M) (08517-74)
- WHEATON Bottle, Wide Mouth, PK24 (W216929)
- PCE INSTRUMENTS Lab Counting Scale, 0 to 1100 g (PCE-BSK 1100)
- PCE INSTRUMENTS Lab Counting Scale, 0 to 5100 g (PCE-BSK 5100)
- UNITED SCIENTIFIC Graduated Cylinder, Double Scale, Class (CY3021-50)
- OHAUS Ohaus® NV422 Navigator® Portable Balance, 420g x 0.01g, 5.7" Dia. Platform (30456411)
- OHAUS Ohaus SPX123 Scout SPX Portable Balance with LCD Screen - 120 g Capacity (Ohaus-SPX123)
- KERN Precision balance 0.1 g 10 kg (PCB 10000-1)
- OHAUS PS251 Portable Pocket Scale - 250 g Capacity (Ohaus-PS251)
- Pce Instruments Lab Scales & Balances