Shop All Digital Microscopes
Pce Instruments
Inspection Camera, Resolution: 1600 x 1200 pixels
Mfr # PCE-MM 800
Zoro # G704853213
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Type CMOS
- Overall Length 4.4
- Overall Height 1.3
- Includes Microscope table stand, Software, Calibration template, Instruction manual
- Frame rate 30 fps at 600 lux brightness
Product Information
- Brand Pce Instruments
- MFR # PCE-MM 800
- Zoro # G704853213
- UPC # 4250348716132
- Country of Origin China
- Category Digital Microscopes
Dimensions
Overall Length | 4.4 |
Overall Height | 1.3 |
Details
Sensor Type | CMOS |
Includes | Microscope table stand, Software, Calibration template, Instruction manual |
Frame rate | 30 fps at 600 lux brightness |
Description
USB - Microscope PCE-MM 800 USB microscope for computer display / Maximum resolution 1600 x 1200 pixels Up to 1600x magnification / Supplied withstand 8 bright LEDs for optimal lighting The USB microscope is designed to display simple magnifications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 (6FAN7)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-05935)
- COVENTRY Swab, 1 5/8 in Hand L, 3/32 in Dia, PK100 (51353)
- PLEWS-EDELMANN 1 Quart Utility Funnel (75-007)
- PCE INSTRUMENTS Inspection Camera, Focusing: 10 to 30 mm (PCE-DHM 10)
- PCE INSTRUMENTS Inspection Camera, Resolution: 1600 x 1200 pixels (PCE-MM 200UV)
- PCE INSTRUMENTS Digital Microscope, Optical zoom 8.1 to 32.4x (PCE-LCM 50)
- PREMIERE Cover Glass, Premiere, 22mm x 22mm, 1oz (94-2222)
- SCIENSCOPE Ultra Bright LED Ring Light Source (IL-LED-R3E)
- DAP Elastopatch Smooth 01 gal (7079812280)
- SCIENSCOPE Dual Illuminated Lab Stand With Fine Focus (CMO-DST-L2)
- Pce Instruments Microscopes