Shop All Borescope
Pce Instruments
Industrial Borescope, With 2 way camera-head
Mfr # PCE-VE 1014N-F
Zoro # G104852786
Free Shipping & Returns
$3,765.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 1.4
- Includes Videoscope, Videoscope Cable and Camera, 8 gb SD memory card, Cleaning kit for camera head, USB cable, power adapter, video cable, plastic case, Product Manual
- Overall Length 9
- Overall Height 2.1
Product Information
- Brand Pce Instruments
- MFR # PCE-VE 1014N-F
- Zoro # G104852786
- UPC # 4250348717078
- Country of Origin Taiwan, Province of China
- Category Borescope
Dimensions
Overall Width | 1.4 |
Overall Length | 9 |
Overall Height | 2.1 |
Details
Includes | Videoscope, Videoscope Cable and Camera, 8 gb SD memory card, Cleaning kit for camera head, USB cable, power adapter, video cable, plastic case, Product Manual |
Description
The Industrial Borescope PCE-VE 1014N-F is a versatile inspection instrument. Various industrial borescope cables with different characteristics can be connected to the borescope. A special advantage of the borescope is the large display, which offers the user the best possible overview of the area to be viewed due to its dimensions and resolution. The borescope allows the recording of images and videos, and the videos are additionally stored with an audio recording. The clear resolution becomes evident when you view the images which can be saved to the borescope's SD card by a keystroke. When the SD card is read from the computer, the recorded images and videos are clearly displayed. Due to the fact that the recordings are stored on an external mass storage device, it is possible to select which SD card is inserted into the borescope. The maximum capacity, however, should be 32 GB. An 8 GB memory card allows you to store more than 60000 images or more than 530 minutes of video material. Especially in places that are difficult to access, the two-way optics is a great advantage of the borescope. However, if the control of the camera head is not sufficient and images on the display can not be shown satisfactorily, there is still the possibility to rotate the images on the display of the handset at a 90° angle. In addition to the image rotation, various other functions can also be set on the handset itself. For example, the borescope allows a digital zoom as well as the setting of the LED brightness of the camera head. The borescope has a thread at the back which allows the user to position the main unit on a tripod to carry out permanent recordings. The automatic switch-off function can be activated or deactivated in the menu by the borescope. In addition, when the automatic switch-off is activated, different time intervals between 5 and 30 minutes can be selected. In addition to the tripod, the main unit can also be comfortably held by the padded shoulder straps.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Hydraulic Deadweight Tester, 20,000 psi (P3116-PSI)
- PIC GAUGES Gauge, 2-1/2", 0-30psi, 1/4"LF, Single Scale (S201L-254C)
- TAYLOR Thermomtr In/Out13.5Labs (6703N)
- FLUKE CAT III 600V Dmm ESP Multimeter, LCD, 10 A (FLUKE-107 ESP)
- PCE INSTRUMENTS Videoscope, 1 m / 3.28 ft Long Semi-flexible / Semi-rigid Cable (PCE-VE 320HR)
- PCE INSTRUMENTS Industrial Borescope, 6 mm / 0.23" Camera Diameter (PCE-VE 100N4)
- PCE INSTRUMENTS Videoscope, 3 m / 9.8 ft Cable Length (PCE-VE 333HR)
- PCE INSTRUMENTS Videoscope, Flexible 3 m / 9ft 10" Cable (PCE-VE 350HR3)
- PCE INSTRUMENTS Rigid Industrial Borescope, 175 mm / 6.9 in (PCE-RS 27)
- PCE INSTRUMENTS Videoscope, 40 m / 131 ft Push Cable (PCE-PIC 40)
- VIVIDIA Articulating LCD Dual Camera Borescope, ⌀ 6mm, 5ft Long, Two-Way (BD-2-6015)
- Pce Instruments Borescope