Shop All Borescope
Pce Instruments
Industrial Borescope, 9 mm / 0.4 in Cable Diameter
Mfr # PCE-VE 200SV3
Zoro # G604852798
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 1.46
- Includes Videoscope, Camera and Cable, Wall Charger with USB to Micro USB cable, Product Manual
- Overall Height 4.65
- Overall Length 8.15
Product Information
- Brand Pce Instruments
- MFR # PCE-VE 200SV3
- Zoro # G604852798
- UPC # 4250348717771
- Country of Origin China
- Category Borescope
Dimensions
Overall Width | 1.46 |
Overall Height | 4.65 |
Overall Length | 8.15 |
Details
Includes | Videoscope, Camera and Cable, Wall Charger with USB to Micro USB cable, Product Manual |
Description
Inspection Camera for non-destructive machine diagnosis / Camera head diameter: 9 mm (0.4") / 3.5" LC display / 2600 mAh battery / Cable length 3 m (9.9 ft) / Card slot for micro SD card. Resolution video function AVI (640x480) Resolution picture function JPEG (1600x1200) 180° rotation and mirror function.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray (DM-1127)
- FLUKE Clamp Meter, Dual Backlit, 99 mA A, 0.3 in (8 mm) Jaw Capacity, CAT II 300V Safety Rating (FLUKE-771)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 500 psi (P599VCPS105K)
- ARO Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Plastic, Black (104500)
- PCE INSTRUMENTS Videoscope, Waterproof Camera Head with 28 mm / 1.1" diameter (PCE-VE 380N)
- PCE INSTRUMENTS Industrial Borescope, Cable Length 3 m / 9.8 ft (PCE-VE 1034N-F)
- PCE INSTRUMENTS Industrial Borescope, 3.7 mm / 0.14 in Cable Diameter (PCE-VE 200-S3)
- PCE INSTRUMENTS Videoscope, 3 m / 9.8 ft Cable Length (PCE-VE 333HR)
- PCE INSTRUMENTS Videoscope, Flexible 3 m / 9ft 10" Cable (PCE-VE 350HR3)
- PCE INSTRUMENTS Industrial Borescope, 6 mm / 0.23" Camera Diameter (PCE-VE 100N4)
- VIVIDIA Articulating LCD Dual Camera Borescope, ⌀ 6mm, 5ft Long, Two-Way (BD-2-6015)
- Pce Instruments Borescope