Shop All Hardness Testers
Pce Instruments
Hardness Tester Material, 10 to 70 N/mm²
Mfr # PCE-HT-75
Zoro # G004852411
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10.5
- Includes Round emery stick for smoothing the surface, Carrying case, User's manual
- Length 2.1
- Measuring range 10 to 70 N/mm²
Product Information
- Brand Pce Instruments
- MFR # PCE-HT-75
- Zoro # G004852411
- UPC # 4250348715418
- Country of Origin China
- Category Hardness Testers
Dimensions
Height | 10.5 |
Length | 2.1 |
Details
Includes | Round emery stick for smoothing the surface, Carrying case, User's manual |
Measuring range | 10 to 70 N/mm² |
Description
The PCE-HT-75 hardness tester for concrete is easy to use and is fundamentally used in the construction industry as well as other industrial sectors (testing for Wickel hardness of rolls in commodities). This durometer in the form of a hammer device for testing concrete is based on the Swiss principle of measurement. Testing is always done under the same test energy of 0.735 J. The kinetic energy of the rebound is given by the device as the measurement of the hardness of concrete, of the pressure upon the surface or as the resistance to pressure (kg/cm2 or its conversion to N/mm2). The quality of concrete is useful in understanding the material's resistance to pressure, as an orientating value for testing the load capacity and durability of concrete constructions. Resistance to pressure is represented as a series of numbers and letters, for example: B 25 indicates that the material is normal concrete with a resistance to a pressure equal to 25 N/mm2. Different readings exist up to the highest class of resistance which is indicated as B 55. With our durometer you will be able to easily and accurately classify concrete. The durometer comes calibrated from the manufacturer but an ISO calibration certificate can be ordered separately at extra cost.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #47 (44317)
- TITAN Repair Kit For 19419 (TIT19420)
- ASTRO PNEUMATIC ARBOR F/SML ERASER ADPTR PAD (AO400E-AR)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 11/16 in, SAE (SIB22217)
- PCE INSTRUMENTS Hardness Tester, Type D impact probe (PCE-900)
- PCE INSTRUMENTS Digital Durometer, Material Tester (PCE-DD-A)
- PCE INSTRUMENTS Hardness Tester Material, 10 to 60 MPa (PCE-HT-225A)
- PCE INSTRUMENTS Digital Durometer, 0 to 100 Shore O (PCE-DDO 10)
- PCE INSTRUMENTS Hardness Tester, 0 to 12.5 N (PCE-DX-AS)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, Type D striker (PCE-2500N)
- PHASE II Shore D Durometer Test Block Set (PHT975-20)
- Pce Instruments Hardness Testers