Shop All Refractometers
Pce Instruments
Handheld Refractometer, 0 to 10% Brix
Mfr # PCE-010
Zoro # G304852470
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±0.1%
- Includes Pipette, user manual, carrying case
- Measuring Range 0 to 10% Brix
- Resolution ±0.1%
- Height 0.79
Product Information
- Brand Pce Instruments
- MFR # PCE-010
- Zoro # G304852470
- UPC # 4250348700148
- Country of Origin China
- Category Refractometers
Dimensions
Height | 0.79 |
Length | 6.77 |
Width | 0.79 |
Details
Accuracy | ±0.1% |
Includes | Pipette, user manual, carrying case |
Measuring Range | 0 to 10% Brix |
Resolution | ±0.1% |
Description
Handheld Refractometer Portable pocket Brix refractometer for use with low-concentration translucent liquids such as fruit and vegetable juices, maple sap and industrial coolants. Ultra-smooth focusing eyepiece. High-quality optics. Easy-to-read scale. Requires only ambient room lighting to clearly read results. Equipped with automatic temperature compensation (ATC) for accurate measurement without recalibration after shifts in operating temperature. Comes with carrying case. Dimensions: Approx. 172 x 20 mm diameter. Weight: Approx. 260 g / 0.58 lb.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Griffin Beaker, 400mL, Glass, Clear, PK12 (14000B-400)
- KIMBLE CHASE Straight Sided Jar, 2 oz., PK24 (5410253V-26)
- TAYLOR TECHNOLOGIES R-0871-C-12 Fas-Dpd Titrating Reagent, Chlorine (TA60077)
- YSI BOD. Meter Acc Probe With 5 Foot Cable (5905-115 VOLT)
- PCE INSTRUMENTS Handheld Honey Refractometer, 58 to 90% Brix (PCE-5890)
- PCE INSTRUMENTS Digital Brix Refractometer, 0 to 90% Brix (PCE-DRB 1)
- PCE INSTRUMENTS Digital Coolant Refractomer, Coolants & Batteries (PCE-DRC 1)
- PCE INSTRUMENTS Digital Urea/Adblue Refractometer, 0 to 51 % urea (PCE-DRU 1)
- PCE INSTRUMENTS Handheld Refractometer for Mulled Wine & Juice with LED Lighting (PCE-032-LED)
- LAXCO Analog Refractometer, Brix, 1in.H, 1in.dia, (RHB-32ATC)
- VEE GEE Replacement Daylight Plate for Vee Gee B (43000-DLBTX1)
- Pce Instruments Refractometers