Shop All Moisture Meters
Pce Instruments
Grain Moisture Analyzer, Measures 17 different kinds of cereal
Mfr # PCE-GMM 10
Zoro # G004852435
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Moisture Content Accuracy ± 0.5%
- Includes Carrying case, Cleaning brush, Screwdriver, 9V block battery, User manual
- Repeatability 0.002
- Resolution 0.001
- Sample size About 65 ml
Product Information
- Brand Pce Instruments
- MFR # PCE-GMM 10
- Zoro # G004852435
- UPC # 4250348719911
- Country of Origin Taiwan, Province of China
- Category Moisture Meters
Dimensions
Sample size | About 65 ml |
Details
Moisture Content Accuracy | ± 0.5% |
Includes | Carrying case, Cleaning brush, Screwdriver, 9V block battery, User manual |
Repeatability | 0.002 |
Resolution | 0.001 |
Description
Grain moisture meter types of grain / small sample amount / LC display automatic temperature compensation / manual measured value correction possible Grain is a staple food for humans and animals. A small amount of sample. For 17 kinds of cereal. Adjustment option. Temperature compensation. Easy handling. Graphic display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chart, 10.313 In, 0 to 300, 1 Day, PK100 (BN 24001660-002)
- PIC GAUGES Air Gauge, 2", 0/400 psi, 1/4" CBM U-Clamp (103D-204I)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404O)
- NOSHOK 2-1/2In 0-3000Psi Pressure Gauge (25-310-SST-3000-PSI-BT8)
- PCE INSTRUMENTS Multifunciton Analyzing Balance, 0.01 g to 110 g (PCE-MA 110)
- PCE INSTRUMENTS Concrete Moisture Meter, Ergonomic shape with anti-slip rubber (PCE-PMI 3)
- PCE INSTRUMENTS Absolute Moisture Meter for Soil, Resolution of 0.1% (PCE-SMM 1)
- PCE INSTRUMENTS Multifunciton Analyzing Balance, Up to 200 g (PCE-MA 200)
- PCE INSTRUMENTS Damp Wood Moisture Meter, 4% to 60% Wood Moisture Content (PCE-WP24)
- PCE INSTRUMENTS Moisture Meter, Measures 44 Different Types of Wood (PCE-WMT 200)
- LUMENITE Milk Pasteurization Testing System (2DCF1.5M-START)
- Pce Instruments Moisture Meters