Shop All Surface Testers
Pce Instruments
Gloss Meter, 400-700 nm
Mfr # PCE-IGM 60
Zoro # G204853874
Free Shipping & Returns
$1,529.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ISO 2813, GB/T 9754, ASTM D 523, ASTM D 2457; ISO 2813, GB/T 9754, ASTM D 523, ASTM D 2457
- Includes Lithium-Ion Battery, evaluation software, USB cable, calibration plate and user manual
- Measuring range 0 ... 300 GU
Product Information
- Brand Pce Instruments
- MFR # PCE-IGM 60
- Zoro # G204853874
- UPC # 4250348715043
- Country of Origin China
- Category Surface Testers
Details
Standards | ISO 2813, GB/T 9754, ASTM D 523, ASTM D 2457; ISO 2813, GB/T 9754, ASTM D 523, ASTM D 2457 |
Includes | Lithium-Ion Battery, evaluation software, USB cable, calibration plate and user manual |
Measuring range | 0 ... 300 GU |
Description
The gloss meter PCE-IGM 60 is an optical measuring instrument with a measuring geometry of 60°. The surface is analyzed by the gloss meter and then the result is shown. Every surface has the characteristic to reflect light. This feature is used by the gloss meter to send light onto the surface. This happens when the gloss meter PCE-IGM 60 is at an angle of 60°. A large part of the transmitted light penetrates the surface and the remaining light particles are reflected from the surface. Then the gloss meter calculates which gloss value the surface has, by the light that is reflected. The measured values thus obtained can be stored directly on the gloss meter. Using the supplied software, it is possible to read out the data at a later time on the computer and analyze it. The fact that the glossmeter has a measuring range up to 2000 measurement points ensures that the majority of surfaces can be measured with the gloss meter.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 25/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (D/A3F25/32)
- GUARDAIR Ergonomic Air Gun, 18" Extension (LZR600018AA)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch 12-Point Impact Socket (SID22229)
- HHIP 1/32~1/2" JT33 Ultra Precision Keyless Drill Chuck (3700-0255)
- PCE INSTRUMENTS Surface Testing - Roughness Tester, Ra, Rz, Rq, Rt Measurement Range (PCE-RT 11)
- PCE INSTRUMENTS Paint Gloss Meter, 0 to 100 (PCE-RM 100)
- PCE INSTRUMENTS Gloss Meter, Measurement Geometry: 60° (PCE-SGM 60)
- PCE INSTRUMENTS Gloss Meter, 20° / 60° / 85° Measuring Geometry (PCE-PGM 100)
- PCE INSTRUMENTS Surface Testing - Gloss Meter, Measuring Geometry: 60° (PCE-PGM 60)
- PCE INSTRUMENTS Profilometer, Measures 21 Parameters (PCE-RT 2200)
- DESCO Analog Surface Resistance Meter Kit (19784)
- Pce Instruments Precision Measuring Tools