Shop All Force Gauges
Pce Instruments
Force Gauge, 0 to 50 kN
Mfr # PCE-DFG NF 50K
Zoro # G204852532
product price: $2,101.99
/ea
Free Shipping & Returns
$2,101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range 0 to 50 kN / 50,000 N / 5,000 kg / 11,240 lbs
- Accuracy ± 0.5% of the measuring range
- Measuring Units N, kg, lb, kPa
- Resolution 5 N / 1.1 lbs
- Includes Pressure cell (depending on model), USB cable, Charger, PC software, User manual
Product Information
- Brand Pce Instruments
- MFR # PCE-DFG NF 50K
- Zoro # G204852532
- UPC # 4250348719416
- Country of Origin Germany
- Category Force Gauges
Details
Range | 0 to 50 kN / 50,000 N / 5,000 kg / 11,240 lbs |
Accuracy | ± 0.5% of the measuring range |
Measuring Units | N, kg, lb, kPa |
Resolution | 5 N / 1.1 lbs |
Includes | Pressure cell (depending on model), USB cable, Charger, PC software, User manual |
Sampling rate | 6 to 1600 Hz |
Description
The force gauge with an external load cell is designed for the measurement of compressive forces at hard-to-reach measuring points. The pressure cell is connected to the force gauge by a sensor cable of approx. 3 m length and thanks to the small cell dimensions it ensures a versatile application. The force gauge or the load cell has on the bottom of several threaded holes that allow a firm installation. The force gauge can operate at a sampling rate of up to 1600 Hz. The sampled measured values are displayed as an instantaneous value, as well as in a graph trace directly in the force gauge. The measurements can be stored in the internal memory or transmitted via USB interface with the included software with a maximum of 800 Hz as a live measurement. The PEAK Hold function allows freezing of the highest measured value in the force gauge until this value is exceeded or cleared. The force gauge offers the option of storing two limit values, which are continuously compared with the instantaneous value. When exceeding or falling below these limits, a signal in the display of the force gauge, as well as a reaction via external interfaces, which can be used for example for the control of a testing machine.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Pressure Gage, 1/4" NPT 0-160PSI (1194)
- SHIMPO Stroboscope, LED, 5 mJoule, 2.5 Hours (DT-366)
- LUX Timer 60Min Wht Lux (CP2428-59)
- LABEXACT Filter Membrane, Pore 1.2um, Dia11cm, PK100 (12K883)
- PCE INSTRUMENTS Force Gauge, 0 to 5,000 N (PCE-DFG N 5K)
- PCE INSTRUMENTS Digital Force Gauge, 2 to 200 N (PCE-FM 200)
- PCE INSTRUMENTS Tension Force Gauge, 0 to 2,500 N (PCE-HFG 2.5K)
- PCE INSTRUMENTS Tension Force Gauge, 0 to 25,000 N (PCE-HFG 25K)
- PCE INSTRUMENTS Tension Force Gauge, 0 to 1,000 N (PCE-HFG 1K)
- PCE INSTRUMENTS Force Gauge, 0 to 2,500 N (PCE-DFG N 2.5K)
- SHIMPO Digital Force Gauge, Range 500 lb., USB (FGV-500HXY)
- Pce Instruments Force Gauges