Shop All Force Gauges
Pce Instruments
Force Gauge, 0 to 200 N / 0 to 45 lbs
Mfr # PCE-PTR 200N
Zoro # G804852468
product price: $681.99
/ea
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range 0-200 N / 0-45 lbs1-100% of the full scale
- Accuracy ± 0.5%
- Includes Force Gauge Console, Penetration tip Ø 6 mm, Penetration tip Ø 8 mm, Penetration tip Ø 11 mm, Flathead adapter, Hook adapter, Ball head adapter, Chisel head adapter, Notch head adapter, Extension rod (65 mm), USB cable, Power plug, Locking rings, Equipment case, Software, User manual
- Resolution 0.1 N / 0.02 lbs
Product Information
- Brand Pce Instruments
- MFR # PCE-PTR 200N
- Zoro # G804852468
- UPC # 4250348717931
- Country of Origin China
- Category Force Gauges
Details
Range | 0-200 N / 0-45 lbs1-100% of the full scale |
Accuracy | ± 0.5% |
Includes | Force Gauge Console, Penetration tip Ø 6 mm, Penetration tip Ø 8 mm, Penetration tip Ø 11 mm, Flathead adapter, Hook adapter, Ball head adapter, Chisel head adapter, Notch head adapter, Extension rod (65 mm), USB cable, Power plug, Locking rings, Equipment case, Software, User manual |
Resolution | 0.1 N / 0.02 lbs |
Description
Force gage for tensile force measurement and pressure force measurement up to 200 N (45 lbs) USB interface and downloadable evaluation software;for data transmission / Many measuring adapters. Differently shaped measuring adapter. Peak measurement. Delivery with extension rod.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS 114.3mm Stem Digital Pocket Thermometer, -40 Degrees to 302 Degrees F (DPT301FC)
- GENERAL TOOLS Video Borescope, 3.5 In, 39 In Shaft (DCS1600HP)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Black (101D-158E)
- ZORO SELECT Digital Panel Meter, AC Voltage, 0-250 VAC (12G489)
- PCE INSTRUMENTS Tension Force Gauge, 0 to 10,000 N (PCE-HFG 10K)
- PCE INSTRUMENTS Force Gauge, 0 to 2 kN (PCE-DFG NF 2K)
- PCE INSTRUMENTS Force Gauge, 0 to 2000 N (PCE-PFG 2K)
- PCE INSTRUMENTS Force Gauge, 0 to 5,000 N (PCE-DFG N 5K)
- PCE INSTRUMENTS Digital Force Gauge, 2 to 200 N (PCE-FM 200)
- PCE INSTRUMENTS Tension Force Gauge, 0 to 2,500 N (PCE-HFG 2.5K)
- EXTECH Gauge, Digital Force, 0.05 to 176 Ounces (475040)
- Pce Instruments Force Gauges