Shop All Force Gauges
Pce Instruments
Force Gauge, 0 to 20 kN
Mfr # PCE-DFG N 20K
Zoro # G204852433
product price: $1,690.99
/ea
Free Shipping & Returns
$1,690.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±0.2% of the measuring range
- Measuring Units kN, t, klb, Mpa
- Includes Load cell (depending on model), USB cable, Charger, PC software, User manual
- Resolution 0.002 kN / 2 N
- Sampling rate 6 to 1600 Hz
Product Information
- Brand Pce Instruments
- MFR # PCE-DFG N 20K
- Zoro # G204852433
- UPC # 4250348723581
- Country of Origin Germany
- Category Force Gauges
Details
Accuracy | ±0.2% of the measuring range |
Measuring Units | kN, t, klb, Mpa |
Includes | Load cell (depending on model), USB cable, Charger, PC software, User manual |
Resolution | 0.002 kN / 2 N |
Sampling rate | 6 to 1600 Hz |
Description
The force measuring device measures both tensile forces and compressive forces and this with a very high resolution. The tensile force or compressive force is often required in test laboratories, for example. The force gauge is supplied with an external measuring cell. The measuring cell is connected to the force measuring device by an approx. 6 m long sensor cable. The force measuring device or the force measuring cell has an M20 thread mount to initiate the tensile or compressive forces. The force measuring device can work with a sampling rate of up to 1600 Hz. The scanned measured values are displayed as instantaneous values as well as in a graphical measurement curve directly in the force measuring device. The measurements can be stored in the internal memory or transferred as a live measurement via USB interface with the software included in the scope of delivery with a maximum of 800 Hz. The force measuring device has a graphic LCD that displays the measured values numerically and graphically. Furthermore, the force measuring device is protected according to IP54 and can therefore also be used in harsh industrial environments. The force measuring device offers the possibility of storing two limit values that are continuously compared with the current value. If these limit values are exceeded or not reached, a signal appears in the display of the force measuring device, as well as a reaction via external interfaces, e.g. this can be used to control a testing machine.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSET HOBO DATA LOGGERS Onset HOBO U23 Pro v2 Temperature/Relative Humidity Data Logger (U23-001A)
- OTC Battery Tester, Starter System, Plastic (3914)
- AMPROBE Clamp Meter, LCD, 600 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating (AMP-310)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (PPC5085-G-SG.)
- PCE INSTRUMENTS Force Gauge, 0 to 0.5 kN (PCE-DFG NF 0.5K)
- PCE INSTRUMENTS Tension Force Gauge, 0 to 10,000 N (PCE-HFG 10K)
- PCE INSTRUMENTS Force Gauge, 0 to 5,000 N (PCE-DFG N 5K)
- PCE INSTRUMENTS Force Gauge, 0 to 200 N / 0 to 45 lbs (PCE-PTR 200N)
- PCE INSTRUMENTS Tension Force Gauge, 0 to 25,000 N (PCE-HFG 25K)
- PCE INSTRUMENTS Force Gauge, 0 to 5 kN (PCE-DFG NF 5K)
- EXTECH Gauge, Digital Force, 0 to 44 Lbs (475044)
- Pce Instruments Force Gauges