Shop All Force Gauges
Pce Instruments
Force Gauge, 0 to 100 N
Mfr # PCE-PFG 100
Zoro # G704852476
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±0.3 % of the measuring range
- Measuring Units N, kgF, lbF
- Resolution 0.02 N
- Includes Flat head adapter Ø13 mm, Pointed head adapter, Hook adapter, Extension rod (75 mm), USB cable, USB charger, Instruction manual, Plastic carrying case
- Sampling rate 500 Hz
Product Information
- Brand Pce Instruments
- MFR # PCE-PFG 100
- Zoro # G704852476
- UPC # 4250348723284
- Country of Origin China
- Category Force Gauges
Details
Accuracy | ±0.3 % of the measuring range |
Measuring Units | N, kgF, lbF |
Resolution | 0.02 N |
Includes | Flat head adapter Ø13 mm, Pointed head adapter, Hook adapter, Extension rod (75 mm), USB cable, USB charger, Instruction manual, Plastic carrying case |
Sampling rate | 500 Hz |
Description
Force gauge with internal S load cell, graphic display, memory and USB-B interface The force measuring device is a handy, digital measuring device for measuring tensile and compressive forces. 4 measurement modes (real-time measurement / maximum value / average measurement / automatic memory measurement)Internal memory for up to 100 measured values. Alarm function with multi-colored LED (yellow / green / red) and switching contact output 2.85 V.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 4 In, -20 to 120F, 24 Hr, PK60 (C015)
- PIC GAUGES Gauge, 1.5", 0/60psi, 1/8"CBM, Front Flange (204L-158D)
- TRACERLINE UV Leak Detection Dye, 8 oz. Size (TP3320-8)
- ASHCROFT Transducer, 0 to 200 psi, Output 1 to 5VDC (G17M0115F2200#)
- PCE INSTRUMENTS Force Gauge, 0 to 200 N / 0 to 45 lbs (PCE-PTR 200N)
- PCE INSTRUMENTS Force Gauge, 0 to 10,000 N (PCE-DFG N 10K)
- PCE INSTRUMENTS Force Gauge, 0 to 2,500 N (PCE-DFG N 2.5K)
- PCE INSTRUMENTS Force Gauge, 0 to 2 kN (PCE-DFG NF 2K)
- PCE INSTRUMENTS Force Gauge, 0 to 5 kN (PCE-DFG NF 5K)
- PCE INSTRUMENTS Tension Force Gauge, 0 to 10,000 N (PCE-HFG 10K)
- JONARD TOOLS Push Pull Force Gauge, 0-to 8 Oz (GPP-8)
- Pce Instruments Force Gauges