Shop All Force Gauges
Pce Instruments
Force Gauge, 0 to 10 Nm
Mfr # PCE-DFG N 10TW
Zoro # G204852563
product price: $2,177.99
/ea
Free Shipping & Returns
$2,177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ± 0.5% of the measuring range
- Measuring Units Nm, lbfft, kgfm
- Resolution 0.005 Nm / 0.00369 ft-lb
- Includes Torque transducer 10 Nm, 1.5 m / 4.9 ft sensor cable, PC software, USB data cable, Power supply, Carrying case, Sensor screw socket, Instruction manual
- Sampling rate 6 to 1600 Hz
Product Information
- Brand Pce Instruments
- MFR # PCE-DFG N 10TW
- Zoro # G204852563
- UPC # 4250348723024
- Country of Origin Germany
- Category Force Gauges
Details
Accuracy | ± 0.5% of the measuring range |
Measuring Units | Nm, lbfft, kgfm |
Resolution | 0.005 Nm / 0.00369 ft-lb |
Includes | Torque transducer 10 Nm, 1.5 m / 4.9 ft sensor cable, PC software, USB data cable, Power supply, Carrying case, Sensor screw socket, Instruction manual |
Sampling rate | 6 to 1600 Hz |
Description
The force gauge consists of a handheld measuring device and an external torque transducer. The force gauge is connected to the hand-held device via a 1.5 m / 4.9 ft long cable and thus enables installation in a test stand or direct assembly on a test bench. The force gauge is delivered adjusted so that the control measurements can be started immediately. A calibration certificate is optionally available for the force gauge. This certificate is a target / actual comparison on a traceable reference standard and thus serves as proof of the measurement accuracy. The measurement uncertainty of the torque measuring device is only 0.5% of the measuring range. The force gauge is therefore used as a reference device for testing and adjusting static torque tools. A screw latch is essential for dynamic torques. The torque transducer has a 1/2" square socket and can perform the torsion measurements in both directions of rotation. With a sampling rate of 1600 Hz, the force gauge reliably detects the first and the maximum torsional moment peak (PEAK). The release moment (" click ") is shown separately in the display and can be deleted either manually or automatically after a set time has elapsed. Thanks to freely adjustable alarm values, the force gauge can warn the tester of overload of the torque tool if it does not trigger itself. For a more detailed analysis of the torsional forces, the PC software included in the scope of delivery can be used.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Smoke Pump Paper and Chart (SP9)
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2012-160)
- FLUKE Process Calibrator, Current and Voltage (Fluke-715)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Steel, Black (4CFA4)
- PCE INSTRUMENTS Force Gauge, 0 to 10,000 N (PCE-DFG N 10K)
- PCE INSTRUMENTS Tension Force Gauge, 0 to 1,000 N (PCE-HFG 1K)
- PCE INSTRUMENTS Digital Force Gauge, 2 to 200 N (PCE-FM 200)
- PCE INSTRUMENTS Force Gauge, 0 to 2,500 N (PCE-DFG N 2.5K)
- PCE INSTRUMENTS Force Gauge, 0 to 0.5 kN (PCE-DFG NF 0.5K)
- PCE INSTRUMENTS Force Gauge, 0 to 50 kN (PCE-DFG NF 50K)
- JONARD TOOLS Push Pull Force Gauge, 0-to 8 Oz (GPP-8)
- Pce Instruments Force Gauges