Shop All RH Meters & Thermohygrometers
Pce Instruments
Environmental Temperature Meter, -30 to 60°C / -22 to 140°F
Mfr # PCE-HT 72
Zoro # G604853733
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 3
- Height 1.4
- Includes Wrist strap, CR2032 battery, Software (available for download on our website), User manual
- Accuracy 32°F
- Resolution 0.18°F
Product Information
- Brand Pce Instruments
- MFR # PCE-HT 72
- Zoro # G604853733
- UPC # 4250348719195
- Country of Origin Taiwan, Province of China
- Category RH Meters & Thermohygrometers
Dimensions
Cord Length | 3 |
Height | 1.4 |
Width | 0.6 |
Details
Includes | Wrist strap, CR2032 battery, Software (available for download on our website), User manual |
Accuracy | 32°F |
Resolution | 0.18°F |
Temperature Measuring Element | Suitable for most applications |
Humidity resolution | 0.1% RH |
Description
The PDF data logger PCE-HT 72 is a data logger for temperature and humidity. A memory of 20,010 sets of measurements allows the PDF data logger to be used for up to several months. The PDF data logger is particularly suitable for measuring tasks where it is not possible for the user to install a software for reading the measured values. The PDF data logger automatically generates a measurement protocol that can be printed or saved directly. The measurement log of the PDF data logger PCE-HT 72 contains the maximum and minimum measured values for temperature and humidity, as well as a graph showing the course of the measurement. The data logger stores the measured values in its memory until it is full or a new measurement is started via the software. In the software, the user has further options for analyzing the measured data. So it is also possible with the help of the software to export the measurement data as a CSV file from the PDF data logger.
So that the user of the PDF data logger for temperature and humidity always has an overview of the measured values, the datalogger is equipped with an LCD. The display informs continuously about temperature and humidity, which is measured by the PDF data logger, as well as the battery status and the memory status. At the touch of a button, the maximum and minimum measured values can also be called up directly on the PDF data logger.
So that the user of the PDF data logger for temperature and humidity always has an overview of the measured values, the datalogger is equipped with an LCD. The display informs continuously about temperature and humidity, which is measured by the PDF data logger, as well as the battery status and the memory status. At the touch of a button, the maximum and minimum measured values can also be called up directly on the PDF data logger.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Test Lead, Clip to Banana Plug, 60 In, Blk (5TXE3)
- WINTERS Hvac Bi-Metal Therm 1/2 Bm 30-250 F/C (TBT165)
- FLUKE Multimeter Software/Cable (FVF-Basic)
- DWYER INSTRUMENTS Air Flow Grid, Sensor, 1000 to 5000 fpm (160G)
- PCE INSTRUMENTS Handheld Environmental Climate Meter, 0 to 100% rh (PCE-555)
- PCE INSTRUMENTS Climate Meter, -4 to 158°F (PCE-444)
- PCE INSTRUMENTS Environmental Thermometer, 20 to 60°C / -4 to 140°F (PCE-HT 50)
- BESTAIR BestAir HG050 Portable Hygrometer (149930)
- TEST PRODUCTS INTERNATIONAL Digital Psychrometer, -40 to 122F Range (597C1)
- TRACEABLE Clock Analog Hygrometer, -34 to 116 F (1079)
- GENERAL TOOLS Digital Pckt Heat Index Monitor, 0-100Pct (SAM800HI)
- Pce Instruments RH Meters & Thermohygrometers